Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reducing Socket Stainless Steel Made Threaded Pipe Joints

5.00 (5)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Maximum Working Pressure (MPa) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Maximum Working Pressure (MPa) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stainless steel (SUS304) Correspondence 1 2 1/2 65x25 1.0 60 1PC 1 RS 05701875 159.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 1 1/4 3 80x32 1.0 62 1PC 1 RS 05701927 189.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 1 3 80x25 1.0 62 1PC 1 RS 05701911 189.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 3/8 1 1/2 40x10 1.0 48 1PC 1 RS 05701771 51.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 1 1/2 2 1/2 65x40 1.0 60 1PC 1 RS 05701893 159.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 2 2 1/2 65x50 1.0 60 1PC 1 RS 05701902 159.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 1 1/2 3 80x40 1.0 62 1PC 1 RS 05701936 189.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 2 3 80x50 1.0 62 1PC 1 RS 05701945 189.99 SGD
Shipped after 2018-06-26
Different diameters socket SUS304 Correspondence 2013/01/08 2013/03/04 20 x6 1 38 1PC 1 RS 05701656 12.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 1 1/4 2 1/2 65x32 1.0 60 1PC 1 RS 05701884 159.99 SGD
Shipped after 2018-06-26
- Stainless steel (SUS304) Correspondence 2 1/2 3 80x65 1.0 62 1PC 1 RS 05701954 189.99 SGD
Shipped after 2018-06-26
Socket diameter difference SUS304 Support 1/8 1/4 8 X6 1.0 26 1PC 1 RS 05701595 6.99 SGD
In stock
Different diameter socket SUS304 Support 1/8 3/8 10 x6 1.0 29 1PC 1 RS 05701604 6.99 SGD
In stock
Socket diameter difference SUS304 Support 1/4 3/8 10 X8 1.0 29 1PC 1 RS 05701613 6.99 SGD
In stock
Socket diameter difference SUS304 Support 1/8 1/2 15 x 6 1.0 34 1PC 1 RS 05701622 9.99 SGD
In stock
Different diameter socket SUS304 Support 1/4 1/2 15 x8 1.0 34 1PC 1 RS 05701631 9.99 SGD
In stock
Socket diameter difference SUS304 Support 3/8 1/2 15 X10 1.0 34 1PC 1 RS 05701647 9.99 SGD
In stock
Socket diameter difference SUS304 Support 1/4 3/4 20 X8 1.0 35 1PC 1 RS 05701665 12.99 SGD
In stock
Socket diameter difference SUS304 Support 3/8 3/4 20 x 10 1.0 38 1PC 1 RS 05701674 12.99 SGD
In stock
Different diameter socket SUS304 Support 1/2 3/4 20 x15 1.0 38 1PC 1 RS 05701683 12.99 SGD
In stock
Socket diameter difference SUS304 Support 1/8 1 25 X6 1.0 42 1PC 1 RS 05701692 21.99 SGD
Shipped after 2018-06-26
Socket diameter difference SUS304 Support 1/4 1 25 X8 1.0 42 1PC 1 RS 05701701 24.99 SGD
In stock
Socket diameter difference SUS304 Support 3/8 1 25 X10 1.0 42 1PC 1 RS 05701717 21.99 SGD
In stock
Socket diameter difference SUS304 Support 1/2 1 25 X15 1.0 42 1PC 1 RS 05701726 21.99 SGD
In stock
Different diameter socket SUS304 Support 3/4 1 25 x20 1.0 42 1PC 1 RS 05701735 21.99 SGD
In stock
Different diameter socket SUS304 Support 1/2 1 1/4 32 x15 1.0 48 1PC 1 RS 05701744 31.99 SGD
Shipped after 2018-06-26
Different diameter socket SUS304 Support 3/4 1 1/4 32 x20 1.0 48 1PC 1 RS 05701753 31.99 SGD
In stock
Different diameter socket SUS304 Support 1 1 1/4 32 x25 1.0 52 1PC 1 RS 05701762 31.99 SGD
In stock
Socket diameter difference SUS304 Support 1/2 1 1/2 40 x 15 1.0 52 1PC 1 RS 05701787 42.99 SGD
In stock
Different diameter socket SUS304 Support 3/4 1 1/2 40 x20 1.0 52 1PC 1 RS 05701796 42.99 SGD
In stock
Different diameter socket SUS304 Support 1 1 1/2 40 x25 1.0 52 1PC 1 RS 05701805 43.99 SGD
In stock
Socket diameter difference SUS304 Support 1 1/4 1 1/2 40 X32 1.0 52 1PC 1 RS 05701814 42.99 SGD
In stock
Different diameter socket SUS304 Support 1/2 2 50 x15 1.0 51 1PC 1 RS 05701823 63.99 SGD
In stock
Socket diameter difference SUS304 Support 3/4 2 50 X20 1.0 60 1PC 1 RS 05701832 63.99 SGD
In stock
Socket diameter difference SUS304 Support 1 2 50 x 25 1.0 56 1PC 1 RS 05701841 63.99 SGD
In stock
Different diameter socket SUS304 Support 1 1/4 2 50 x32 1.0 56 1PC 1 RS 05701857 63.99 SGD
Shipped after 2018-06-26
Different diameter socket SUS304 Support 1 1/2 2 50 x40 1.0 56 1PC 1 RS 05701866 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Piping of water supply
5
From Japan
On 2016-05-20 08:48:35
Because the item was out of stock at a neighborhood home center, I ordered it. It is very early to arrive. There is no problem with the product.
This review is about item#05701683.
PT screw connection with different diameter
5
From Japan
On 2015-08-03 20:57:42
I used it for 1/2 and 1/8 PT screw connection It is made of SUS and I think that it does not have to rust.
This review is about item#05701622.
Water piping
5
From Japan
On 2015-07-06 17:46:30
There is no stainless steel in the home center, so it will be saved
This review is about item#05701753.
Pipe fitting
5
From Japan
On 2012-08-18 09:22:47
Since the product is basically a pipe fitting, it was used at the site, but there was no problem.
This review is about item#05701893.
Spraying liquid fertilizer
5
From Japan
On 2012-07-23 14:50:33
Since it is stainless steel, it is safe without worry of rusting
This review is about item#05701683.

Related Products