Buy more than* S$200* and get FREE SHIPPING

Reducing Tees Malleable Cast Pipe Fitting White

4.17 (6)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Distance Center to End Surface L (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Shape RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance Center to End Surface L (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Shape RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 80x32 1.0 - Correspondence 1 1/4 3 70 1PC 1 RT 05705025 70.40 SGD
Shipped after 2017-12-21
55 65x40 1.0 - Correspondence 1 1/2 2 1/2 62 1PC 1 RT 05704982 43.22 SGD
Shipped after 2017-12-21
52 65x32 1.0 - Correspondence 1 1/4 2 1/2 62 1PC 1 RT 05704973 52.80 SGD
Shipped after 2017-12-21
58 80x40 1.0 - Correspondence 1 1/2 3 72 1PC 1 RT 05705034 70.40 SGD
Shipped after 2017-12-21
46 80x20 1.0 - Correspondence 3/4 3 66 1PC 1 RT 05705007 74.92 SGD
Shipped after 2017-12-21
63 100x40 1.0 - Correspondence 1 1/2 4 86 1PC 1 RT 05705086 129.90 SGD
Shipped after 2017-12-21
57 100x25 1.0 - Correspondence 1 4 83 1PC 1 RT 05705061 129.90 SGD
Shipped after 2017-12-21
100 125x100 1.0 - Correspondence 4 5 111 1PC 1 RT 05705131 279.90 SGD
Shipped after 2017-12-21
116 150x125 1.0 - Correspondence 5 6 128 1PC 1 RT 05705147 409.90 SGD
Shipped after 2017-12-21
48 65x25 1.0 - Correspondence 1 2 1/2 60 1PC 1 RT 05704964 52.42 SGD
Shipped after 2017-12-21
60 65x50 1 Different diameters cheese Correspondence 2 2.5 65 1PC 1 RT 05704991 48.61 SGD
Shipped after 2017-12-21
83 100x80 1.0 - Correspondence 3 4 87 1PC 1 RT 05705113 109.90 SGD
Shipped after 2017-12-21
78 100x65 1.0 - Correspondence 2 1/2 4 90 1PC 1 RT 05705104 109.90 SGD
Shipped after 2017-12-21
69 100x50 1.0 - Correspondence 2 4 87 1PC 1 RT 05705095 129.90 SGD
Shipped after 2017-12-21
87 125x80 1.0 - Correspondence 3 5 107 1PC 1 RT 05705122 279.90 SGD
Shipped after 2017-12-21
41 65x15 1.0 - Correspondence 1/2 2 1/2 57 1PC 1 RT 05704946 52.80 SGD
Shipped after 2017-12-21
44 65x20 1.0 - Correspondence 3/4 2 1/2 58 1PC 1 RT 05704955 52.80 SGD
Shipped after 2017-12-21
50 80x25 1.0 - Correspondence 1 3 68 1PC 1 RT 05705016 77.30 SGD
Shipped after 2017-12-21
72 80x65 1.0 - Correspondence 2 1/2 3 75 1PC 1 RT 05705052 62.66 SGD
Shipped after 2017-12-21
62 80x50 1.0 - Correspondence 2 3 72 1PC 1 RT 05705043 62.66 SGD
Shipped after 2017-12-21
61 100x32 1.0 - Correspondence 1 1/4 4 86 1PC 1 RT 05705077 129.90 SGD
Shipped after 2017-12-21
18 8x6 1.0 Different diameter cheese Support 1/8 1/4 18 1PC 1 RT 05704711 5.42 SGD
In stock
19 10x6 1.0 Different diameter cheese Support 1/8 3/8 21 1PC 1 RT 05704727 5.49 SGD
In stock
20 10x8 1.0 Cheese diameter difference Support 1/4 3/8 22 1PC 1 RT 05704736 5.49 SGD
In stock
24 15x8 1.0 Different diameter cheese Support 1/4 1/2 24 1PC 1 RT 05704745 5.25 SGD
In stock
26 15x10 1.0 Cheese diameter difference Support 3/8 1/2 25 1PC 1 RT 05704754 5.29 SGD
In stock
25 20x8 1.0 Different diameter cheese Support 1/4 3/4 27 1PC 1 RT 05704763 5.76 SGD
In stock
28 20x10 1.0 Different diameter cheese Support 3/8 3/4 28 1PC 1 RT 05704772 4.60 SGD
In stock
29 20x10 1.0 Cheese diameter difference Support 1/2 3/4 30 1PC 1 RT 05704781 4.60 SGD
In stock
30 25x10 1.0 Different diameter cheese Support 3/8 1 31 1PC 1 RT 05704797 6.57 SGD
In stock
32 25x15 1.0 Different diameter cheese Support 1/2 1 33 1PC 1 RT 05704806 6.18 SGD
In stock
34 25x20 1.0 Different diameter cheese Support 3/4 1 35 1PC 1 RT 05704815 6.18 SGD
In stock
34 32 x 15 1.0 Cheese diameter difference Support 1/2 1 1/4 38 1PC 1 RT 05704824 12.75 SGD
In stock
38 32x20 1.0 Cheese diameter difference Support 3/4 1 1/4 40 1PC 1 RT 05704833 11.43 SGD
In stock
40 32x25 1.0 Different diameter cheese Support 1 1 1/4 42 1PC 1 RT 05704842 11.63 SGD
In stock
35 40x15 1.0 Different diameter cheese Support 1/2 1 1/2 42 1PC 1 RT 05704851 15.40 SGD
In stock
38 40x20 1.0 Cheese diameter difference Support 3/4 1 1/2 43 1PC 1 RT 05704867 15.94 SGD
In stock
41 40x25 1.0 Different diameter cheese Support 1 1 1/2 45 1PC 1 RT 05704876 14.42 SGD
In stock
45 40 x 32 1.0 Cheese diameter difference Support 1 1/4 1 1/2 48 1PC 1 RT 05704885 15.53 SGD
Shipped after 2017-12-21
38 50x15 1.0 Different diameter cheese Support 1/2 2 48 1PC 1 RT 05704894 26.20 SGD
In stock
41 50x20 1.0 Cheese diameter difference Support 3/4 2 49 1PC 1 RT 05704903 26.49 SGD
In stock
44 50x25 1.0 Different diameter cheese Support 1 2 51 1PC 1 RT 05704912 26.49 SGD
In stock
48 50 x 32 1.0 Cheese diameter difference Support 1 1/4 2 54 1PC 1 RT 05704921 22.95 SGD
In stock
52 50x40 1.0 Different diameter cheese Support 1 1/2 2 55 1PC 1 RT 05704937 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Piping parts
3
From Japan
On 2016-03-18 13:07:51
I was concerned about the smell like kerosene.
This review is about item#05704797.
For pressurized water pump
4
From Japan
On 2014-08-15 00:49:17
There are no ordinary · bad places, but if it is dare to say, if the oil being applied sticks somewhere else, it becomes dirty black.
This review is about item#05704876.
Used for small quantity feeder before quantitative determination in solvent metering
4
From Japan
On 2012-09-07 13:56:14
Chamfering process of the bitten portion of the PT screw was easy to assemble well.
This review is about item#05704894.
Piping of air unit
4
From Japan
On 2012-05-02 19:03:04
Although it seems to be repeated many times, it is troublesome to put out the packages one by one, so at least I want you to make about 10 bags per bag
This review is about item#05704745.
Gas air piping
5
From Japan
On 2012-04-11 13:43:21
The goods themselves are worthwhile and it is good to use it and it is good to arrange it within 2 days after arranging but if you order 10 each, it takes time and effort to put out each bag and garbage will increase as well It is a bag which is not necessary as a trader
This review is about item#05704781.
Gas air piping
5
From Japan
On 2012-02-25 10:55:38
As a product there is no problem, but when buying a lot as a dealer each one is packaged one by one to take out from the bag
This review is about item#05704754.

Related Products