Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Working Pressure (MPa) Dimension L1 (mm) Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Dimension L1 (mm) Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 44 Different diameters cheese Stainless steel (SUS304) Correspondence 1 2 50x25 51 1PC 1 RT 05701561 64.99 SGD
In stock
1.0 45 - Stainless steel (SUS304) Correspondence 1 1/4 1 1/2 40x32 48 1PC 1 RT 05701534 49.99 SGD
Shipped after 2018-01-25
1.0 34 - Stainless steel (SUS304) Correspondence 3/8 1 1/2 40x10 39 1PC 1 RT 05701491 41.99 SGD
In stock
1 34 Different diameters cheese Stainless steel (SUS304) Correspondence 41641 1.25 32x15 37 1PC 1 RT 05701464 37.99 SGD
In stock
1.0 52 - Stainless steel (SUS304) Correspondence 1 1/2 2 50x40 55 1PC 1 RT 05701586 65.99 SGD
In stock
1.0 48 - Stainless steel (SUS304) Correspondence 1 1/4 2 50x32 54 1PC 1 RT 05701577 66.99 SGD
Shipped after 2018-01-25
1.0 18 Cheese diameter difference SUS304 Support 1/8 1/4 8x6 19 1PC 1 RT 05701324 10.99 SGD
In stock
1.0 19 Cheese diameter difference SUS304 Support 1/8 3/8 10 x 6 16 1PC 1 RT 05701333 10.99 SGD
In stock
1.0 20 Different diameter cheese SUS304 Support 1/4 3/8 10x8 17 1PC 1 RT 05701342 10.99 SGD
In stock
1.0 22 Cheese diameter difference SUS304 Support 1/8 1/2 15x6 23 1PC 1 RT 05701351 11.99 SGD
In stock
1.0 24 Different diameter cheese SUS304 Support 1/4 1/2 15x8 24 1PC 1 RT 05701367 11.99 SGD
In stock
1.0 26 Cheese diameter difference SUS304 Support 3/8 1/2 15x10 25 1PC 1 RT 05701376 11.99 SGD
In stock
1.0 25 Cheese diameter difference SUS304 Support 1/4 3/4 20x8 28 1PC 1 RT 05701385 17.99 SGD
In stock
1.0 28 Cheese diameter difference SUS304 Support 3/8 3/4 20x10 28 1PC 1 RT 05701394 17.99 SGD
In stock
1.0 30 Different diameter cheese SUS304 Support 1/2 3/4 20x15 32 1PC 1 RT 05701403 17.99 SGD
In stock
1.0 28 Different diameter cheese SUS304 Support 1/4 1 25x8 35 1PC 1 RT 05701412 24.99 SGD
In stock
1.0 30 Different diameter cheese SUS304 Support 3/8 1 25x10 31 1PC 1 RT 05701421 24.99 SGD
In stock
1.0 32 Cheese diameter difference SUS304 Support 1/2 1 25x15 34 1PC 1 RT 05701437 24.99 SGD
In stock
1.0 36 Different diameter cheese SUS304 Support 3/4 1 25x20 34 1PC 1 RT 05701446 24.99 SGD
In stock
1.0 32 Different diameter cheese SUS304 Support 3/8 1 1/4 32x10 36 1PC 1 RT 05701455 37.99 SGD
In stock
1.0 38 Different diameter cheese SUS304 Support 3/4 1 1/4 32x20 40 1PC 1 RT 05701473 30.99 SGD
In stock
1.0 40 Different diameter cheese SUS304 Support 1 1 1/4 32x25 41 1PC 1 RT 05701482 38.99 SGD
In stock
1.0 35 Different diameter cheese SUS304 Support 1/2 1 1/2 40x15 42 1PC 1 RT 05701507 36.99 SGD
In stock
1.0 38 Different diameter cheese SUS304 Support 3/4 1 1/2 40x20 43 1PC 1 RT 05701516 41.99 SGD
In stock
1.0 41 Different diameter cheese SUS304 Support 1 1 1/2 40x25 45 1PC 1 RT 05701525 42.99 SGD
In stock
1.0 38 Different diameter cheese SUS304 Support 1/2 2 50x15 48 1PC 1 RT 05701543 64.99 SGD
In stock
1.0 41 Different diameter cheese SUS304 Support 3/4 2 50x20 49 1PC 1 RT 05701552 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Equipment construction industry
5
From Japan
On 2016-02-06 18:52:20
There is no problem in quality. It is saved from being able to order from one as it is a thing with difficult stock.
This review is about item#05701464.
Water piping
5
From Japan
On 2015-01-20 17:54:43
Even with SUS's different diameter cheese, those with a difference up to this point are not always used at all and only need sometimes, so they are very handy.
This review is about item#05701367.
Branch between water supply
5
From Japan
On 2012-09-09 08:42:54
This time, I want the stuff of the same size as the stainless steel cheese I purchased, and a mirror finish. Because I installed it in a visible place, I want a beautiful stainless steel looks
This review is about item#05701351.
Mud clogging of paddy field faucet Clogging device production
5
From Japan
On 2012-09-05 08:45:01
The device was completed as expected.
This review is about item#05701412.
Vacuum tumbler pressure gauge connection
5
From Japan
On 2012-08-27 17:07:06
White tubes are enough for use, but I made it to SUS just in case. I can use it without problems.
This review is about item#05701351.
Facility for cooling piping accompanying machine replacement.
3
From Japan
On 2012-07-19 09:09:44
There are some individual differences at the time of inserting the screw of the Enbi joint, but it is also acceptable range. I think I will order when I need it next time.
This review is about item#05701403.
For house cultivation irrigation equipment
3
From Japan
On 2012-05-17 21:09:53
It was used to attach a pressure gauge to piping of PVC pipes, but conventionally it was necessary to use a combination of PVC cheese, PVC pipe and plug socket and it was troublesome to assemble, but working with this part It was fun.
This review is about item#05701491.
Drain piping
3
From Japan
On 2012-02-28 16:08:50
Even stainless steel (SUS material) has magnetic and non magnetic properties, but SUS 304 was nonmagnetic and recognizes that magnet does not attach. Magnet is attached to this product despite being made of SUS304. That may mean that there are many impurities and so on. Although I have not used it yet, I am worried about whether rust will occur due to the influence of impurities after use. Since it is not used for parts that have a big influence on the product, I will use it experimentally and check the corrosion situation and I would like to judge whether to continue purchasing in the future.
This review is about item#05701561.

Related Products