Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Street Elbow Stainless Steel Made Threaded Pipe Joints

Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 65 69 99 2.5 - Stainless steel (SUS304) 1PC 1 SL 05700353 169.99 SGD
Shipped after 2018-06-29
Correspondence 80 78 114 3 - Stainless steel (SUS304) 1PC 1 SL 05700362 219.99 SGD
Shipped after 2018-06-29
Support 6 19 25 1/8 Street elbow SUS304 1PC 1 SL 05700265 10.99 SGD
Shipped after 2018-06-25
Support 8 21 28 1/4 Street elbow SUS304 1PC 1 SL 05700274 10.99 SGD
Shipped after 2018-06-25
Support 10 25 32 3/8 Street elbow SUS304 1PC 1 SL 05700283 10.99 SGD
Shipped after 2018-06-25
Support 15 27.5 42 1/2 Street elbow SUS304 1PC 1 SL 05700292 14.99 SGD
Shipped after 2018-06-25
Support 20 33 50 3/4 Street elbow SUS304 1PC 1 SL 05700301 18.99 SGD
Shipped after 2018-06-25
Support 25 38 52 1 Street elbow SUS304 1PC 1 SL 05700317 24.99 SGD
Shipped after 2018-06-25
Support 32 45 60 1 1/4 Street elbow SUS304 1PC 1 SL 05700326 36.99 SGD
Shipped after 2018-06-25
Support 40 49 65 1 1/2 Street elbow SUS304 1PC 1 SL 05700335 45.99 SGD
Shipped after 2018-06-25
Support 50 58 74 2 Street elbow SUS304 1PC 1 SL 05700344 66.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products