Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Street Elbow Malleable Cast Pipe Fitting White

4.67 (6)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
RoHS Directive Distance Center to end Surface L2 (mm) Distance Center to End Surface L1 (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Distance Center to end Surface L2 (mm) Distance Center to End Surface L1 (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 92 69 65 1.0 2.5 - 1PC 1 SL 05702995 42.99 SGD
Shipped after 2018-06-29
Correspondence 104 78 80 1 3 Street Elbow 1PC 1 SL 05703004 62.99 SGD
Shipped after 2018-06-29
Correspondence 126 97 100 1.0 4 - 1PC 1 SL 05703013 98.99 SGD
Shipped after 2018-06-29
Support 26 17 6 1.0 1/8 Street elbow 1PC 1 SL 05702907 3.99 SGD
Shipped after 2018-06-25
Support 30 19 8 1.0 1/4 Street elbow 1PC 1 SL 05702916 3.99 SGD
Shipped after 2018-06-25
Support 35 23 10 1.0 3/8 Street elbow 1PC 1 SL 05702925 3.99 SGD
Shipped after 2018-06-25
Support 40 27 15 1.0 1/2 Street elbow 1PC 1 SL 05702934 3.99 SGD
Shipped after 2018-06-25
Support 47 32 20 1.0 3/4 Street elbow 1PC 1 SL 05702943 4.99 SGD
Shipped after 2018-06-25
Support 54 38 25 1.0 1 Street elbow 1PC 1 SL 05702952 6.99 SGD
Shipped after 2018-06-25
Support 62 46 32 1.0 1 1/4 Street elbow 1PC 1 SL 05702961 10.99 SGD
Shipped after 2018-06-25
Support 68 48 40 1.0 1 1/2 Street elbow 1PC 1 SL 05702977 13.99 SGD
Shipped after 2018-06-25
Support 79 57 50 1.0 2 Street elbow 1PC 1 SL 05702986 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Air piping
3
From Japan
On 2014-11-14 23:13:13
After attaching to the equipment product, dusty powder came out when removed.
This review is about item#05702934.
Well pump piping
5
From Japan
On 2014-09-01 17:54:08
I had a good job.
This review is about item#05702986.
It is because there is no need to worry if the hose is punctured during absence by fitting the faucet to the height of the washing machine and attaching a solenoid valve.
5
From Japan
On 2012-09-28 00:44:11
Last time we purchased various types of fittings including solenoid valves in order to install the washbasin. Such parts can not be obtained easily, but it is cheap, it is fast, there is no complaint at all. Anyway it is stress free to obtain.
This review is about item#05702934.
90 degree turning direction at narrow place Pipe of hard PVC pipe required
5
From Japan
On 2012-09-16 17:14:17
Equipment side (pump) I used it for plumbing work where there is only a limited space but I am satisfied that it can be compacted more than I thought. Compared to single elongated parts, the pressure loss should be slightly larger, but because all piping lengths are short, it is almost equivalent as a whole piping pressure loss in straight pipe length calculation, so it seems that there is almost no effect difference.
This review is about item#05702943.
Air piping
5
From Japan
On 2012-08-30 12:52:32
The threaded part was better than the one I bought before.
This review is about item#05702925.
Kerosene tank outlet
5
From Japan
On 2012-04-10 11:58:01
I can use it without problems, I am satisfied
This review is about item#05702907.

Related Products