Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Round Nipple

4.75 (4)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Length L(mm) Nominal Diameter (B) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Length L(mm) Nominal Diameter (B) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 65 70 2.5 - Stainless steel (SUS304) 1PC 1 SUS304 NI 77651025 19.99 SGD
In stock
Correspondence 80 78 3 - Stainless steel (SUS304) 1PC 1 SUS304 NI 77651034 25.99 SGD
In stock
Correspondence 100 90 4 - Stainless steel (SUS304) 1PC 1 SUS304 NI 77651043 44.99 SGD
Shipped after 2018-01-23
Support 6 24.5 1/8 Nipple SUS304 1PC 1 SUS304 NI 06174183 1.99 SGD
In stock
Support 8 27.5 1/4 Nipple SUS304 1PC 1 SUS304 NI 06174192 1.99 SGD
In stock
Support 10 28.5 3/8 Nipple SUS304 1PC 1 SUS304 NI 06174201 2.99 SGD
In stock
Support 15 34.5 1/2 Nipple SUS304 1PC 1 SUS304 NI 06174217 2.99 SGD
In stock
Support 20 38.5 3/4 Nipple SUS304 1PC 1 SUS304 NI 06174226 3.99 SGD
In stock
Support 25 42.5 - Nipple SUS304 1PC 1 SUS304 NI 06174235 4.99 SGD
In stock
Support 32 50.5 - Nipple SUS304 1PC 1 SUS304 NI 06174244 5.99 SGD
In stock
Support 40 50.5 1 1/2 Nipple SUS304 1PC 1 SUS304 NI 06174253 6.99 SGD
In stock
Support 50 58.5 2 Nipple SUS304 1PC 1 SUS304 NI 06174262 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fabrication of fluid experimental instruments
4
From Japan
On 2017-11-08 16:39:34
It was a satisfactory goods because of the short delivery time and the processing state of the screw was also good.
This review is about item#6174262.
Plumbing work
5
From Japan
On 2015-02-10 21:31:33
I like stainless steel inexpensive and I like it.
This review is about item#06174253.
To machine maintenance
5
From Japan
On 2013-11-26 14:45:25
I did not have it in the home center, but I was worried about rust without staff even if there was.
This review is about item#06174192.
Drain discharge piping
5
From Japan
On 2009-01-15 19:30:22
It is made of stainless steel and is expected to be strong against rust. The thread is also solidly cut.
This review is about item#06174201.

Related Products