Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Long Nipple

4.77 (13)
RoHS Directive
Support
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Shape
Nipple
Material
SUS304
...see all>
Product Options
ADD TO CART
Length L(mm) Nominal Diameter (B) Dimensions f (mm) Dimensions a (mm) Outer Diameter A (mm) Nominal Diameter (A) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Nominal Diameter (B) Dimensions f (mm) Dimensions a (mm) Outer Diameter A (mm) Nominal Diameter (A) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1/8 - - 10.5 6 2.0 1PC 1 SUS304 NI 06174271 2.99 SGD
In stock
75 1/8 - - 10.5 6 2.0 1PC 1 SUS304 NI 06174287 3.99 SGD
In stock
100 1/8 - - 10.5 6 2.0 1PC 1 SUS304 NI 06174296 4.99 SGD
In stock
125 1/8 2.5 (Minimum dimension) 3.97 10.5 6 2.0 1PC 1 SUS304 NI 06174305 5.99 SGD
In stock
150 1/8 - - 10.5 6 2.0 1PC 1 SUS304 NI 06174314 5.99 SGD
In stock
50 1/4 - - 13.8 8 2.0 1PC 1 SUS304 NI 06174323 2.99 SGD
In stock
75 1/4 - - 13.8 8 2.0 1PC 1 SUS304 NI 06174332 3.99 SGD
In stock
100 1/4 - - 13.8 8 2.0 1PC 1 SUS304 NI 06174341 4.99 SGD
In stock
125 1/4 - - 13.8 8 2.0 1PC 1 SUS304 NI 06174357 5.99 SGD
In stock
150 1/4 - - 13.8 8 2.0 1PC 1 SUS304 NI 06174366 6.99 SGD
In stock
50 3/8 - - 17.3 10 2.0 1PC 1 SUS304 NI 06174375 2.99 SGD
In stock
75 3/8 - - 17.3 10 2.0 1PC 1 SUS304 NI 06174384 3.99 SGD
In stock
100 3/8 - - 17.3 10 2.0 1PC 1 SUS304 NI 06174393 4.99 SGD
Shipped after 2018-01-25
125 3/8 - - 17.3 10 2.0 1PC 1 SUS304 NI 06174402 5.99 SGD
In stock
150 3/8 - - 17.3 10 2.0 1PC 1 SUS304 NI 06174411 5.99 SGD
In stock
50 1/2 - - 21.7 15 3.0 1PC 1 SUS304 NI 06174427 3.99 SGD
In stock
75 1/2 - - 21.7 15 3.0 1PC 1 SUS304 NI 06174436 4.99 SGD
In stock
100 1/2 - - 21.7 15 3.0 1PC 1 SUS304 NI 06174445 5.99 SGD
In stock
125 1/2 - - 21.7 15 3.0 1PC 1 SUS304 NI 06174454 6.99 SGD
In stock
150 1/2 - - 21.7 15 3.0 1PC 1 SUS304 NI 06174463 7.99 SGD
In stock
50 3/4 - - 27.2 20 3.0 1PC 1 SUS304 NI 06174472 3.99 SGD
In stock
75 3/4 - - 27.2 20 3.0 1PC 1 SUS304 NI 06174481 5.99 SGD
In stock
100 3/4 - - 27.2 20 3.0 1PC 1 SUS304 NI 06174497 6.99 SGD
In stock
125 3/4 - - 27.2 20 3.0 1PC 1 SUS304 NI 06174506 7.99 SGD
In stock
150 3/4 - - 27.2 20 3.0 1PC 1 SUS304 NI 06174515 9.99 SGD
In stock
50 1 - - 34.0 25 3.0 1PC 1 SUS304 NI 06174524 4.99 SGD
In stock
75 1 - - 34.0 25 3.0 1PC 1 SUS304 NI 06174533 6.99 SGD
In stock
100 1 - - 34.0 25 3.0 1PC 1 SUS304 NI 06174542 7.99 SGD
Shipped after 2018-01-22
125 1 - - 34.0 25 3.0 1PC 1 SUS304 NI 06174551 9.99 SGD
In stock
150 1 - - 34.0 25 3.0 1PC 1 SUS304 NI 06174567 11.99 SGD
In stock
75 1-1/4 - - 42.7 32 3.5 1PC 1 SUS304 NI 06174576 9.99 SGD
In stock
100 1-1/4 - - 42.7 32 3.5 1PC 1 SUS304 NI 06174585 11.99 SGD
In stock
125 1-1/4 - - 42.7 32 3.5 1PC 1 SUS304 NI 06174594 15.99 SGD
In stock
150 1-1/4 - - 42.7 32 3.5 1PC 1 SUS304 NI 06174603 17.99 SGD
In stock
75 1-1/2 - - 48.6 40 3.5 1PC 1 SUS304 NI 06174612 11.99 SGD
In stock
100 1-1/2 - - 48.6 40 3.5 1PC 1 SUS304 NI 06174621 14.99 SGD
In stock
125 1-1/2 - - 48.6 40 3.5 1PC 1 SUS304 NI 06174637 18.99 SGD
In stock
150 1-1/2 - - 48.6 40 3.5 1PC 1 SUS304 NI 06174646 20.99 SGD
In stock
75 2 - - 60.5 50 3.5 1PC 1 SUS304 NI 06174655 13.99 SGD
In stock
100 2 - - 60.5 50 3.5 1PC 1 SUS304 NI 06174664 19.99 SGD
In stock
125 2 - - 60.5 50 3.5 1PC 1 SUS304 NI 06174673 23.99 SGD
In stock
150 2 - - 60.5 50 3.5 1PC 1 SUS304 NI 06174682 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2017-09-20 14:46:41
It has almost no salt and it is used for hot springs without habit. It does not rust and works firmly.
This review is about item#6174637.
Steam piping
5
From Japan
On 2015-12-24 18:11:00
Very good
This review is about item#06174366.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:00:33
It was saved by short delivery time which supplemented the missing parts.
This review is about item#06174393.
For air compressor filter installation
5
From Japan
On 2015-11-26 17:34:50
This price with stain! It is! I am satisfied. There is no problem with use.
This review is about item#06174357.
Replace when changing vanity
5
From Japan
On 2015-09-02 08:52:40
Vanity toilet Between the stopcock and the wall of the vanity table a brass material is used but since this is brittle and it causes water leakage, it is replaced with a stainless steel object at the regular vanity change I am in
This review is about item#06174436.
Used for water service maintenance etc.
5
From Japan
On 2015-08-26 22:14:53
Easy to install, to use with confidence,
This review is about item#06174427.
As a part of mechanical products
4
From Japan
On 2015-06-05 15:12:45
I was saved because it was what I was looking for.
This review is about item#06174271.
Used for cleaning equipment
5
From Japan
On 2014-04-11 19:50:00
Since the goods themselves are vinyl-packed in the degreased state, it is possible to do a pleasant work with the bag correctly ready to use
This review is about item#06174472.
Piping work
5
From Japan
On 2014-01-27 14:31:25
A word of convenience
This review is about item#06174585.
Medical gas piping
5
From Japan
On 2013-09-11 13:23:12
It is safe to wrap it
This review is about item#06174323.

Related Products