Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Made Threaded Pipe Joints

4.33 (12)
Screw Type
PS screw
...see all>
Product Options
ADD TO CART
RoHS Directive Dimension A (mm phi) Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimension A (mm phi) Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 121 100 1.0 4 84 - Stainless steel (SUS304) 1PC 1 SUS304 S 77651016 81.99 SGD
Shipped after 2018-02-23
Correspondence 82 65 1.0 2.5 65 - Stainless steel (SUS304) 1PC 1 SUS304 S 77650991 35.99 SGD
In stock
Correspondence 95 80 1 3 70 Socket (straight) Stainless steel (SUS304) 1PC 1 SUS304 S 77651007 44.99 SGD
In stock
Support 13.8 6 1.0 1/8 20 Socket (straight) SUS304 1PC 1 SUS304 S 06173562 3.99 SGD
In stock
Support 17 8 1.0 1/4 25 Socket (straight) SUS304 1PC 1 SUS304 S 06173571 3.99 SGD
In stock
Support 21 10 1.0 3/8 26 Socket (straight) SUS304 1PC 1 SUS304 S 06173587 3.99 SGD
In stock
Support 25 15 1.0 1/2 33 Socket (straight) SUS304 1PC 1 SUS304 S 06173596 3.99 SGD
In stock
Support 31 20 1.0 3/4 36 Socket (straight) SUS304 1PC 1 SUS304 S 06173605 4.99 SGD
In stock
Support 38 25 1.0 1 43 Socket (straight) SUS304 1PC 1 SUS304 S 06173614 7.99 SGD
In stock
Support 47 32 1.0 1-1/4 48 Socket (straight) SUS304 1PC 1 SUS304 S 06173623 10.99 SGD
In stock
Support 53 40 1.0 1-1/2 48 Socket (straight) SUS304 1PC 1 SUS304 S 06173632 13.99 SGD
In stock
Support 66 50 1.0 2 56 Socket (straight) SUS304 1PC 1 SUS304 S 06173641 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
During piping work
5
From Japan
On 2017-10-27 21:41:06
I use this nipple because rust water comes out when using white nipple for water piping. I am saved because the price is cheap.
This review is about item#6173596.
Steam piping
5
From Japan
On 2017-10-03 19:33:05
There is no problem at all. It is used for piping of steam to which pressure is applied.
This review is about item#6173632.
Piping work
5
From Japan
On 2017-01-17 20:49:50
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#6173596.
Piping fitting
5
From Japan
On 2016-05-17 20:18:13
It was very easy to use.
This review is about item#06173632.
Plumbing work
5
From Japan
On 2015-07-04 14:25:38
I think that it is easy to use parts.
This review is about item#06173614.
Piping assembly
1
From Japan
On 2014-07-16 13:15:09
The screw seemed not to be properly cut, and it was confirmed by the gauge and it stopped at the tip of about 8 mm. Since I did not have time, I tapped the screw with a tap. I think that there is no purchase twice.
This review is about item#06173596.
Connection from water filter to gas mixer
5
From Japan
On 2014-06-23 08:35:49
The internal screw structure is solid and perfect. The price is also cheap, there is no problem in use at all. Unfortunately, it is bad to see because the outside is untreated. It was a pipeline where people could see it, so it was a perfect score if you could make the look a little more beautiful.
This review is about item#06173596.
water
5
From Japan
On 2014-05-27 17:26:05
On use, no problem is found at all.
This review is about item#06173605.
Stainless steel tank socket
5
From Japan
On 2013-06-12 13:30:45
Always using it, there is no particular problem. I am saved because it is cheaper than I bought before.
This review is about item#06173641.
Stainless steel tank socket
4
From Japan
On 2013-04-17 11:40:37
There is no problem as it is always used! I think if the monotaro sun's PB socket has the same external shape as this one.
This review is about item#06173605.

Related Products