Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tee Stainless Steel Made Threaded Pipe Joints

5.00 (3)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Material RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS304) Correspondence 80 3 78 - 1PC 1 T 05700475 179.99 SGD
Shipped after 2018-06-27
Stainless steel (SUS304) Correspondence 65 2.5 69 - 1PC 1 T 05700466 129.99 SGD
In stock
Stainless steel (SUS304) Correspondence 100 4 97 - 1PC 1 T 05700484 329.99 SGD
Shipped after 2018-06-27
SUS304 Support 6 1/8 19 Cheese 1PC 1 T 05700371 8.99 SGD
In stock
SUS304 Support 8 1/4 21 Cheese 1PC 1 T 05700387 8.99 SGD
In stock
SUS304 Support 10 3/8 22 Cheese 1PC 1 T 05700396 9.99 SGD
In stock
SUS304 Support 15 1/2 27.5 Cheese 1PC 1 T 05700405 10.99 SGD
In stock
SUS304 Support 20 3/4 33 Cheese 1PC 1 T 05700414 14.99 SGD
In stock
SUS304 Support 25 1 38 Cheese 1PC 1 T 05700423 24.99 SGD
In stock
SUS304 Support 32 1 1/4 45 Cheese 1PC 1 T 05700432 32.99 SGD
In stock
SUS304 Support 40 1 1/2 49 Cheese 1PC 1 T 05700441 37.99 SGD
Shipped after 2018-06-26
SUS304 Support 50 2 58 Cheese 1PC 1 T 05700457 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mainly air piping
5
From Japan
On 2012-07-01 16:08:26
Good use
This review is about item#05700387.
Water piping construction
5
From Japan
On 2012-06-07 09:07:40
Convenient
This review is about item#05700405.
I use it for my own vacuum defoamer.
5
From Japan
On 2012-03-28 13:10:14
The size and size are just right and your favorite things are likely to be finished.
This review is about item#05700387.

Related Products