Buy more than* S$200* and get FREE SHIPPING

Union Stainless Screw Pipe Fitting

4.80 (5)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Shape RoHS Directive Nominal Diameter (A) Dimensions SW2 (mm) Dimensions SW1 (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape RoHS Directive Nominal Diameter (A) Dimensions SW2 (mm) Dimensions SW1 (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Correspondence 6 25 15 1/8 29 Stainless steel (SUS304) 1PC 1 U 05700852 16.99 SGD
In stock
- Correspondence 65 112 83 2.5 80 Stainless steel (SUS304) 1PC 1 U 05700947 139.99 SGD
Shipped after 2018-05-02
- Correspondence 80 126 96.5 3 88 Stainless steel (SUS304) 1PC 1 U 05700956 209.99 SGD
Shipped after 2018-05-02
- Correspondence 100 157 123 4 108 Stainless steel (SUS304) 1PC 1 U 05700965 339.99 SGD
Shipped after 2018-05-02
Union Support 8 30 19 1/4 38 SUS304 1PC 1 U 05700861 17.99 SGD
In stock
Union Support 10 35 22 3/8 37 SUS304 1PC 1 U 05700877 18.99 SGD
In stock
Union Support 15 42 27 1/2 40 SUS304 1PC 1 U 05700886 20.99 SGD
In stock
Union Support 20 47 32 3/4 50 SUS304 1PC 1 U 05700895 25.99 SGD
In stock
Union Support 25 53 38 1 48 SUS304 1PC 1 U 05700904 34.99 SGD
In stock
Union Support 32 71 50 1 1/4 59 SUS304 1PC 1 U 05700913 44.99 SGD
In stock
Union Support 40 77 55 1 1/2 64 SUS304 1PC 1 U 05700922 57.99 SGD
In stock
Union Support 50 92 67.5 2 68 SUS304 1PC 1 U 05700931 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2017-09-20 14:43:29
It is used for hot spring piping, it is used for shower tank piping, rusting does not come out and it can be used firmly so far (By the way, it is a hot spring with little salt content) Low price is good.
This review is about item#5700922.
It was exactly the size and was used to make special tools.
5
From Japan
On 2015-04-19 14:40:41
It was exactly the size and was used to make special tools.
This review is about item#05700886.
Steam piping
5
From Japan
On 2014-11-03 17:30:14
There is no problem. It can be used sufficiently.
This review is about item#05700886.
As water piping material
5
From Japan
On 2012-10-23 19:50:47
There was no stainless steel in the nearby member store, the price was acceptable and the making of the product was firm.
This review is about item#05700886.
Replacing obsolete parts
5
From Japan
On 2012-03-25 21:26:30
Because I purchased it expecting to be rusty, I will judge by future change
This review is about item#05700922.

Related Products