Buy more than* S$200* and get FREE SHIPPING

Quickle Wiper Unit

5.00 (4)
Weight (g)
About 340
Overall Length (mm)
About 1100
Dimension (mm)
Vertical about 100 x horizontal about 250
Type
Main body
Accessories
Two sheets cleaner and solid adsorption wet sheet 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38611474 26.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cleaning the flooring
5
From Japan
On 2017-03-09 07:50:35
I used to buy a quick leisure wiper that started out earlier, but I was having trouble loosening the joint of the handle well with the screw type, because the head part was flat, it was only able to adsorb the garbage at the side of the edge However, what is currently being sold is improved, the fitting is locked with patches with one touch, the handle also becomes thick and stable during work. The head is coming out in the middle, and when it is pressed, the force is applied to the entire plane feeling, it is good that the garbage can be adsorbed as a whole by adjusting the force. The flooring wiper (main body) which can use the commercial sheet of the monotaro brand is too cheap, so that is also attractive, but this time the head is devised Choose this product. I will try to incorporate the extent of durability afterwards.
This review is about item#38611474.
clean up
5
From Japan
On 2016-07-27 14:19:47
Kao was better than ordinary wiper. Because the middle is bulging
This review is about item#38611474.
Floor cleaning
5
From Japan
On 2015-10-15 15:35:25
It is very easy to assemble and remove. It is solid, easy to bend to various angles, easy to use even in narrow places and the like.
This review is about item#38611474.
Office Cleaning
5
From Japan
On 2011-06-16 13:36:21
It was very easy to use and was good · I bought one for the home additionally It smells a smell with a sense of cleanliness when I do it in wet It is perfect for those who are disturbing for cleaning
This review is about item#32616482.

Related Products