Buy more than* S$200* and get FREE SHIPPING

Quick Wiper Dry Sheet

5.00 (3)
Depth (mm)
About 205
Type
Dry sheet
...see all
Product Options
ADD TO CART
Type Width (mm) TRUSCO Part Number Material (Sheet) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Width (mm) TRUSCO Part Number Material (Sheet) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For business About 540 - Polyester, polypropylene Liquid paraffin 1Box(50Sheetx12Bag) 1 - 10060452 218.35 SGD
In stock
- About 285 385-5830 - - 1Bag(20Sheet) 1 - 06174104 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of flooring
5
From Japan
On 2015-10-27 13:55:51
We conveniently use every day. Large and has been active in the cleaning of the wide hall. Handy than the vacuum cleaner, it takes well to a small dust.
This review is about item#10060452.
cleaning
5
From Japan
On 2013-09-15 16:33:40
I tried various, high performance of Quick Wiper dry sheet, we believe that reasonable. The reason is, because the small amount of adsorption weak adsorption force many of the low-cost ones, because also increases also use the number of working hours.
This review is about item#06174104.
Floor cleaning
5
From Japan
On 2012-03-07 13:15:59
it is normal
This review is about item#06174104.

Related Products