Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type pH Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type pH Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weak alkaline 400 1PC(400mL) 1 - 07098192 -
Discontinued
[x]
For refilling Slightly alkaline 350 1PC(350mL) 1 - 07098201 -
Discontinued
[x]
- - 350 1pc(350mL) 1 - 23519168 3.83 SGD
In stock
- - 400 1pc(400mL) 1 - 23519152 6.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cleaning industry
5
From Japan
On 2016-09-27 15:39:20
Twice wipe the not need, do not particularly essential to drop tar tobacco. After use
cleaning
5
From Japan
On 2016-03-25 12:21:52
Can be used in various places of the house, usability is good. In addition, you can feel free to use because it also sterilization.
This review is about item#07098201.
Wipe every morning of the desk
5
From Japan
On 2015-10-30 14:44:35
Since not need to wipe twice it uses simple, everyday. It will come in handy in light dirt.
This review is about item#07098201.
Personal computer desk like finger marks dirt of the place
3
From Japan
On 2015-07-10 16:56:17
It is dirty or in black finger marks around such as switch, used since the personal computer desk even dirty come twice wipe out this unnecessary in the cloth of microfiber. Well Well fell. Just and things too terrible of dirt, it may be hard to out quite effect to those standing of time. But it fell modestly.
This review is about item#07098192.
For large cleaning (wiping)
4
From Japan
On 2012-12-14 20:07:02
Beautiful fall is dirty, it will be saved.
This review is about item#07098201.
Cleaning of oil dirty desk
5
From Japan
On 2012-02-23 14:40:32
Because the standard is a product it is not a mistake. Clean refreshing oil dirt and tar dirt will fall.
This review is about item#07098192.

Related Products