Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
pH ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alkaline - 1PC(600mL) 1 - 06110036 -
Discontinued
[x]
Alkalinity - 1PC(1500mL) 1 - 35351574 -
Discontinued
[x]
Alkaline EA922KA-10 1PC(5kg) 1 - 05828977 32.77 SGD
In stock
Alkaline - 1PC(2.7kg) 1 - 34693897 18.77 SGD
In stock
Alkaline - 1Set(5kgx3PC) 1 - 07097946 109.90 SGD
In stock
- - 1pc(600mL) 1 - 23519098 5.10 SGD
In stock
- - 1pc(1500mL) 1 - 23519238 11.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
31 Customer Reviews
The reviews are automatic translation.
Disinfection of the kitchen
5
From Japan
On 2017-06-05 16:16:08
It arrives promptly, it uses cheap so it is used for disinfection by subdivision
This review is about item#05828977.
Disinfection of kitchen
5
From Japan
On 2016-06-13 19:55:53
Large capacity, COSPA is also good. It is better if the structure does not spill as it is used by subdividing
This review is about item#05828977.
Used for disinfection and disinfection around the kitchen
5
From Japan
On 2016-02-10 13:04:35
We are using for the disinfection of the whole kitchen area. It is suitable for disinfection as it uses dishes as well as cloth and so on.
This review is about item#35351574.
Bleaching sterilization
5
From Japan
On 2016-01-11 14:50:52
Delivery of heavy goods is saved I think that it is possible to place an order in units of one box if there is a display of one box sale or one box how many.
This review is about item#05828977.
It always uses it.
5
From Japan
On 2015-12-21 18:33:23
Since it is used all the time, it can be used very conveniently, if it is the same amount as the home center, it is more convenient to purchase here.
This review is about item#05828977.
Bleaching of dishes
5
From Japan
On 2015-12-14 11:01:06
It often falls.
This review is about item#35351574.
Kitchen cloth width · Bleaching such as towels
3
From Japan
On 2015-11-16 09:51:35
5 kg For bottleneck use it is heavy but it is hard to put in because the pouring spout is only the lid. Another manufacturer's kitchen bleach and a pouring cap were separately attached.
This review is about item#05828977.
Bleaching towels
4
From Japan
On 2015-10-20 17:27:56
Because I always use it, I am relieved.
This review is about item#34693897.
Sterilization in the kitchen
5
From Japan
On 2015-09-15 10:32:40
We use a variety of sterilization from disinfection to disinfection of the floor.
This review is about item#05828977.
Inspection equipment disinfection
3
From Japan
On 2015-08-07 15:49:01
Regrettable that cheap containers are difficult to handle
This review is about item#07097946.

Related Products