Buy more than* S$200* and get FREE SHIPPING

Sikly Thin Gloves

5.00 (2)
Caution
It cannot be used for food associated
Purpose
For work requires throwaway such as gardening, cleaning, nursing, paint and printing
Overall Length (cm)
23.0
Type
With powder
Thickness (mm)
Fingertips part :0.14(+/- 0.05) Palm part :0.12(+/- 0.04) Wrist part :0.10(+/- 0.03)
Material
Vinyl chloride (Non-phthalate plasticizer)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 7.0 S 1Box(50Sheet) 1 2134 37865021 9.99 SGD
Shipped after 2018-02-26
20 8.0 M 1Box(50Sheet) 1 2134 06126897 9.99 SGD
Shipped after 2018-02-26
22 9.0 L 1Box(50Sheet) 1 2134 06126906 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Various work
5
From Japan
On 2015-09-24 21:48:08
It's easy to use and the price is cheap, so you can use it for various tasks comfortably.
This review is about item#06126906.
Auto Repair
5
From Japan
On 2015-06-12 14:40:48
It is easy to use.
This review is about item#06126906.

Related Products