Buy more than* S$200* and get FREE SHIPPING

Accuracy
+/-2%rdg+/-5dgt(50/60Hz)/AC A 0 - 100.0A +/-2.0%rdg+/-5dgt/DC A 0 - 100.0A
Dimensions (Length L x Width W x Depth D)(mm)
161.3x40.2x30.3
Measured Conductor Diameter
Maximumphi10mm
Voltage Sensing
NCV: determine whether the voltage a contactless (non-covered wire-line for both naked) intermittent sound of the buzzer and display "Hi" flashes upon voltage detection
Crest Factor (CF)
2.5
Measureable Conductor Diameter (mm)
Maximum phi10mm
Batteries
R03 (AAA BATTERY: UM-4 ) x 2
Maximum Display
1049 counts
Compatible Standard
IEC61010 - OVERLOAD-VOLTAGE CAT. ? 300V POLLUTION DEGREE 2
Weight (g)
About 110 (battery included)
Measuring Range
AC A 0 - 100.0A DC A 0 - 100.0A
Description 2
True RMS measurements in distorted, optimized for wave Auto power OFF function
Others
crest factor (crest factor) That the ratio of the peak value and the actual value, a dynamic range is indicative of the size. Crest factor in sinusoidal waveform, distortion, is 1.41.Means that the waveform is distorted to deviate from this value.
Accessories
INSTRUCTION MANUAL, UM-4 (4 CELL) R03 X 2, CELL PHONE CASES
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FORK QUEUE MODEL2300R 06122033 169.90 SGD
In stock
ADD TO CART

Related Products