Buy more than* S$200* and get FREE SHIPPING

Digital multimeter with an AC/DC clamp

4.00 (13)
EMC Standard
IEC61326-1
Safety Standards
IEC610101-1 (JIS C 1010-1) excess-voltage CAT.III300V degree-of-contamination 2 IEC 61010-2-031 (JIS C 1010-2-031) and IEC61010-2-032 (JIS C 1010-2-032)
Type
Digital multimeter
Accessories
1.5 V AAA BATTERIES X 2, INSTRUCTION MANUAL
...see all
Product Options
ADD TO CART
Withstand Voltage Power Electrical Connection Range (buzzer) (ohm) Outside Dimension (mm) Measureable Conductor Diameter (mm) Weight (g) Direct Current (A) Alternating Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Power Electrical Connection Range (buzzer) (ohm) Outside Dimension (mm) Measureable Conductor Diameter (mm) Weight (g) Direct Current (A) Alternating Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC3700V/ 1 minute interval AAA batteries R03(1.5V) X 2 Below 30+/-10, buzzer rings. L128xW87xD21 Maximum phi6mm About 210 (batteries included) 0 - 60 +/-2%rdg+/-5dgt 0 - 60 +/-2%rdg+/-5dgt(50/60Hz) 1PC 1 Queue mate MODEL2000 05708997 129.90 SGD
In stock
For [ AC3700V/] 1 minute AAA -- dry-cell R03(1.5V)x2 Below 30+/-10ohm buzzer rings L128xW91xD27 Maximum phi10 About 220 (including batteries) 0-100 +/-2%rdg+/-5dgt 0-100 +/-2%rdg+/-5dgt (50/60 Hz) 1PC 1 Queue mate MODEL2001 05708981 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Equipment maintenance at the time
5
From Japan
On 2017-04-09 03:54:24
When measuring the difference between the clamp meter is very easy to use.
This review is about item#05708981.
Switchboard internal voltage investigation
5
From Japan
On 2016-08-03 10:33:20
Inspection part that has been used until now is too large, but was difficult to measure, For this commodity are the compact clamp sensor part, It is very easy to use.
This review is about item#05708997.
Inspection of the switchboard, etc.
4
From Japan
On 2015-08-31 17:58:03
I think that with the easy-to-use and has a magnet.
This review is about item#05708997.
Current measurement voltage measurement conduction
1
From Japan
On 2013-11-19 12:09:02
Micro-current for zero adjustment of the current meter can not be zero too subtle impossible measurement, the next of the next model I contact the manufacturer if there is zeroing been improved say has become possible in one shot. Clamp also open if you do not work there is a limit to the thickness of the if not the type code often. Inconvenience is also not able to exchange and convert the code can not be pulled out.
Voltage, current, rotation frequency etc. of air conditioning equipment.
4
From Japan
On 2013-07-03 17:12:25
Until now, I bought about 4, but the base of the tester lead wires were disconnected. Too weak, please design standing on the user side. Also, if you ordered to replace the tester lead wire, it will take about 3500 yen to repair the tester, it will not be possible to deliver the part due to maker repair, if the reliability is low, if you find a tester changing to this, will not purchase it again .
This review is about item#05708981.
We will use it at the site of work (machine design development).
4
From Japan
On 2013-03-25 01:07:13
I think that it is easy to use although it has only done a simple check.
This review is about item#05708997.
I am using it for voltage and current measurement at work.
5
From Japan
On 2012-06-26 09:15:51
Because it is with a clamp it is very useful. Since selling I purchased several units. However, since the base of the cord is easy to cut, it is hope for improvement. At the time of sale it was possible to purchase parts only for lead wires, but now it seems to be useless unless it is put out for maker repair.
This review is about item#05708997.
Survey at the time of repair of control equipment etc.
1
From Japan
On 2011-12-21 22:50:10
There is a case that the current value is different from other clamp meter and the measurement result is not reliable. Since the tester lead wire can not be removed, it is necessary to throw away the measuring device which makes the lead wire near 10,000 yen just because it hurts. Even though it is wrapped in rubber cushion rubber, the measurement result got strange if I dropped it from the height of 1 m. The HIOKI tester was able to repair easily since the nail was alive although the body got slightly off when it dropped it from the 6th floor and it was difficult to use after 6 years of printing disappearance. I feel that it is quite expensive considering that. I believe reliability is important for measuring instruments.
This review is about item#05708981.
Confirmation at the electric construction site
5
From Japan
On 2011-07-07 12:46:03
Easy to use
This review is about item#05708981.
Measurement of factory power consumption
5
From Japan
On 2011-04-30 01:23:08
We measure the line of the switchboard with this clamp on the fork, measure the amount of electricity used, think about wiring to equipment, prevent excessive use, and make decisions to devise for energy saving. It can be measured without touching the metal flowing in the electricity of the wiring directly, so we can easily measure quickly and safely and it is useful.
This review is about item#05708981.

Related Products