Buy more than* S$200* and get FREE SHIPPING

Family Submersible Pump, Tsurumi Pump

5.00 (5)
Power Cord (m)
3
Rated Voltage (V)
Single phase100v
...see all>
Product Options
ADD TO CART
Power Consumption (W) Cycle(Hz) Weight (kg) Dimensions (Height x Width x Depth)(mm) Compatible Hose Diameter (phi mm) Remaining Water Level (mm) Maximum Pumping Height (m) Discharge Caliber (phi mm) Rated Output (W) Maximum Delivery (l/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Cycle(Hz) Weight (kg) Dimensions (Height x Width x Depth)(mm) Compatible Hose Diameter (phi mm) Remaining Water Level (mm) Maximum Pumping Height (m) Discharge Caliber (phi mm) Rated Output (W) Maximum Delivery (l/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340 50 3.8 224x157x157 15,25,32 30 9 25 150 100 1PC 1 FP-15S(50Hz) 06151521 249.99 SGD
In stock
160 60 3.4 224x157x157 15, 25 40 7 25 100 80 1PC 1 FP-10S(60Hz) 06068237 229.99 SGD
In stock
120 50 2.2 193x134x134 15 35 5.5 15 50 35 1PC 1 FP-5S(50Hz) 06068203 209.99 SGD
In stock
160 50 3.4 224x157x157 15, 25 40 6 25 100 80 1PC 1 FP-10S(50Hz) 06068221 229.99 SGD
In stock
120 60 2.2 193x134x134 15 35 5.5 15 50 35 1PC 1 FP-5S(60Hz) 06068212 209.99 SGD
In stock
305 60 3.8 224x157x157 15,25,32 30 9 25 150 100 1PC 1 FP-15S(60Hz) 06151512 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Drainage work
5
From Japan
On 2016-10-04 17:14:46
Used for drainage work in the field. Since the one used before was broken, it purchased. Because it was cheaper than the wholesale store.
This review is about item#6068237.
Drainage of sewage layer of EDM
5
From Japan
On 2015-10-29 18:05:22
It was powerful enough to drain some sludge without problems
This review is about item#06151512.
Drainage work
5
From Japan
On 2014-05-14 15:33:34
There is power in proportion to the size, the price is convenient and handy. It is also convenient to change the hose size by replacing the adapter.
This review is about item#06151512.
I tried to make effective use of the wastewater of the bath, but I decided to pump out what I was using by pumping out with a bucket, but thanks a lot for ease thanks to you.
5
From Japan
On 2013-05-10 20:40:40
Although it may have been wrong to select a submersible pump, the distance between the exit of the pumped water and the bathroom is 20 m or more, so I feel inconvenienced in the operation of the pump switch. In order to avoid idling the motor, it is necessary to switch off early and go to the pump. Is it convenient to have a relay switch that switches off even in a remote place? Originally, it may have been that you should have handled the pump out of the water source with a hose and put out the pump, but when you ask the company to recommend a convenient pump, state the purpose of use, submersible pump I was sorry that there was also a history of choosing this model as I was recommended. Next time I am thinking about selecting a model a bit more carefully.
This review is about item#06068221.
35L per minute was saved without interruption. I advise you to buy at another shop because advertisement mail comes like every day.
5
From Japan
On 2011-08-06 10:14:46
Excellent force.
This review is about item#06068203.