Buy more than* S$200* and get FREE SHIPPING

General Dewatering Pump LB

5.00 (2)
Remaining Water Level (mm)
50
Foreign Body Passage Diameter (mm)
6
Dimensions W1(mm)
50
Dimension B1 (mm)
228
Dimensions D (mm)
187
Cable Length (m)
5
Weight (kg)
9.5
...see all>
Product Options
ADD TO CART
Materials (cable) Dimension d (mm) Starting Method Dimension H (mm) Cycle(Hz) Rotational Speed (min-1[rpm]) Output (kW) Core Number x Cross Section (mm2) Compatible Cable Outside Diameter (phi mm) Model Oprerating Water Level (mm) Dimensions A1 (mm) TRUSCO Part Number Discharge Caliber (phi mm) 2015 Trusco Published Pages Dimensions B (mm) 2014 TRUSCO Published Page Total Pumping Height (m) Liquid Temperature Range (degree c) Dimensions A (mm) Discharge Volume (m3/min) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (cable) Dimension d (mm) Starting Method Dimension H (mm) Cycle(Hz) Rotational Speed (min-1[rpm]) Output (kW) Core Number x Cross Section (mm2) Compatible Cable Outside Diameter (phi mm) Model Oprerating Water Level (mm) Dimensions A1 (mm) TRUSCO Part Number Discharge Caliber (phi mm) 2015 Trusco Published Pages Dimensions B (mm) 2014 TRUSCO Published Page Total Pumping Height (m) Liquid Temperature Range (degree c) Dimensions A (mm) Discharge Volume (m3/min) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VCT(3x1.25) 40 Capacitor operation 286 50 3000 0.25 - 10.1 Non-automatic form - 161 241-4023 40 3 1390 286 2-2204 6 0-40 229 0.10 Single-phase 100 1PC 1 LB-250 05842541 469.99 SGD
Shipped after 2018-04-23
VCT(3x1.25) 40 Condenser operation 286 60 3600 0.25 - 10.1 Non-automatic type - 161 241-3892 40 - 286 - 6 0 to 40 229 0.1 Single phase100v 1PC 1 LB-250 05827193 469.99 SGD
Shipped after 2018-04-23
VCT 50 Condenser operation 286 50 3000 0.48 3x1.25 10.1 Non-automatic type 50 161 241-4040 50 - 286 - 8 0 to 40 231 0.12 Single phase100v 1PC 1 LB-480 06338832 519.99 SGD
Shipped after 2018-04-23
VCT 50 Condenser operation 286 60 3600 0.48 3x1.25 10.1 Non-automatic type 50 161 241-3914 50 - 286 - 8 0 to 40 231 0.12 Single phase100v 1PC 1 LB-480 06338841 519.99 SGD
Shipped after 2018-04-23
VCT 50 JikaIri 275 60 3600 0.48 4x1.25 11.1 Non-automatic type 50 160 - 50 - 275 - 8 0 - 40 221 0.12 Three-phase 200 1PC 1 LBT-480 07011821 519.99 SGD
Shipped after 2018-04-23
VCT 50 - 275 50 3000 0.48 4x1.25 11.1 - 50 160 241-4066 50 - 275 - 8 0-40 221 0.12 - 1pc 1 LBT-480 07011837 519.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering of trees.
5
From Japan
On 2015-05-23 21:01:54
It is saved because there is no loss of water and the watering ends soon and there is no loss of time.
This review is about item#05827193.
Drainage of flush booth
5
From Japan
On 2010-06-15 11:26:16
The water quickly escaped and the work got much easier.
This review is about item#06338832.

Related Products