Buy more than* S$200* and get FREE SHIPPING

Flat Rubber With Clasp

5.00 (1)
Purpose
To fix luggage on truck and motorbikes
Color
Black
Thickness (mm)
About 1.5-3
Width (mm)
19
...see all>
Product Options
ADD TO CART
Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 Tire tube 1PC 1 - 06597421 4.99 SGD
In stock
3.6 - 1PC 1 - 06597437 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorbike carrier
5
From Japan
On 2013-06-24 18:27:37
Easy to use.
This review is about item#06597437.

Related Products