Buy more than* S$200* and get FREE SHIPPING

Floodlight Replacement Bulb

3.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
3,000
Voltage (V)
110
...see all
Product Options
ADD TO CART
Rated Lamp Power (W) Connector Type Compatible Models Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Connector Type Compatible Models Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 E39 500W type TTF-500W, TTF-505W - 1PC 1 827021 05793952 -
Discontinued
[x]
200 E26 200W type TTF-200W, TTF-205W - 1PC 1 827009 05793934 -
Discontinued
[x]
300 E39 300 W types TTF-300W, TTF-305W 3,600 1PC 1 827010 05793943 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 3
1 star 1
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Maintenance of the projector
5
From Japan
On 2017-06-10 12:45:07
Cost performance is the best. It is easy to use (^ ^)
This review is about item#5793943.
Repair of the projector
5
From Japan
On 2017-03-15 00:47:07
It is useful as a replacement application with a cheap substitute ball. Although it is better than halogen bulbs, this type of high power projector that uses the shield ball of this type is mostly based on a system that does not have a switch in the main body and lights the outlet directly, so the insertion port sparks when lighting It seems that there are many cases where valves are bad due to the large inrush current flowing. After using the lightning surge tap with the switch, it is almost no longer the light bulb being cut off when it lights up. For those who often break out of bulbs when lighting, please try reference.
Change of lighting
3
From Japan
On 2016-02-25 21:05:13
I felt strong against shocks
This review is about item#05793934.
Indoor lighting
2
From Japan
On 2015-03-06 13:05:24
I feel a little bit spilling out quickly ... There are many outliers
This review is about item#05793952.
Bunkhouse outside light
2
From Japan
On 2012-11-14 19:37:04
It may be vulnerable to vibrations that have just broken
This review is about item#05793934.
As lighting
1
From Japan
On 2011-04-18 11:43:16
I heard a crash and broke from the neck of the screw. It was like that last time. And it will expire faster than written.
This review is about item#05793952.
I use it on the site (indoor)
2
From Japan
On 2009-12-15 11:21:38
I feel a little bit off the ball ... but it is cheap, I will buy it again.
This review is about item#05793952.
I used it on the scene etc.
5
From Japan
On 2009-11-10 13:15:43
I also want to purchase
This review is about item#05793934.

Related Products