Buy more than* S$200* and get FREE SHIPPING

Abrasive Wheel

Bond
V (vitrified)
Outer Diameter (phi mm)
150
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
15.88
Thickness (mm)
16
...see all
Product Options
ADD TO CART
Color Coupling Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Coupling Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- H GC #120 1Sheet 1 NP2301 05836774 36.79 SGD
In stock
Orange K WA #60 1Sheet 1 NP2201 05836783 33.31 SGD
In stock
ADD TO CART

Related Products