Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single line

5.00 (2)
Shape
flat, Flat
...see all>
Product Options
ADD TO CART
File Cut Roughness File Length (mm) Thickness (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Cut Roughness File Length (mm) Thickness (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
medium pitch, Medium Eye 300, 300 5.3, 5.3 29.5, 29.5 single pitch, Single eye 1PC 1 10480 05841482 46.99 SGD
In stock
medium pitch, Middle 200, 200 3.8, 3.8 19.5, 19.5 single pitch, Single 1PC 1 10165 05841421 26.99 SGD
In stock
medium pitch, Middle 250, 250 4.5, 4.5 25, 25 single pitch, Single line 1PC 1 08673 05841455 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cutting bamboo wood
5
From Japan
On 2018-02-18 01:55:44
You can get a beautiful cutting surface. But ... It was Brazilian production unknown.
This review is about item#05841455.
Finish
5
From Japan
On 2013-11-18 13:53:36
The corner was formed as before, and the Earle has disappeared. The finish is also good. It is Ripi product.
This review is about item#05841482.

Related Products