Buy more than* S$200* and get FREE SHIPPING

super hard power drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
...see all
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 62 Ultra-fine cemented carbide 0 to -0.02 - 4.1 5 1PC 1 PDS041 05809456 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.4 5 1PC 1 PDS044 05809483 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.5 5 1PC 1 PDS045 05809492 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.6 5 1PC 1 PDS046 05809501 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.7 5 1PC 1 PDS047 05809517 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.8 5 1PC 1 PDS048 05809526 -
Discontinued
[x]
26 62 Ultra-fine cemented carbide 0 to -0.02 - 4.9 5 1PC 1 PDS049 05809535 -
Discontinued
[x]
24 60 Ultra fine grain cemented carbide 0 - -0.02 7.5 4.0 4 1PC 1 PDS040 05809447 40.03 SGD
In stock
ADD TO CART

Related Products