Buy more than* S$200* and get FREE SHIPPING

super hard power drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
...see all
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 66 Ultra-fine cemented carbide 0 to -0.02 - 5.5 6 1PC 1 PDS055 05809596 55.58 SGD
In stock
28 66 Ultra-fine cemented carbide 0 to -0.02 - 5.1 6 1PC 1 PDS051 05809553 -
Discontinued
[x]
28 66 Ultra-fine cemented carbide 0 to -0.02 - 5.3 6 1PC 1 PDS053 05809571 -
Discontinued
[x]
28 66 Ultra-fine cemented carbide 0 to -0.02 - 5.4 6 1PC 1 PDS054 05809587 -
Discontinued
[x]
30 66 Ultra-fine cemented carbide 0 to -0.02 - 5.6 6 1PC 1 PDS056 05809605 -
Discontinued
[x]
30 66 Ultra-fine cemented carbide 0 to -0.02 - 5.7 6 1PC 1 PDS057 05809614 -
Discontinued
[x]
30 66 Ultra-fine cemented carbide 0 to -0.02 - 5.8 6 1PC 1 PDS058 05809623 -
Discontinued
[x]
30 66 Ultra-fine cemented carbide 0 to -0.02 - 5.9 6 1PC 1 PDS059 05809632 -
Discontinued
[x]
26 62 Ultra fine grain cemented carbide 0 - -0.02 7.5 5.0 5 1PC 1 PDS050 05809544 49.61 SGD
In stock
ADD TO CART

Related Products