Buy more than* S$200* and get FREE SHIPPING

Power Drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
...see all
Product Options
ADD TO CART
Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 0 to -0.02 - 6.1 7 34 74 1PC 1 PDS061 05809657 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.2 7 34 74 1PC 1 PDS062 05809666 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.4 7 34 74 1PC 1 PDS064 05809684 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.7 7 37 74 1PC 1 PDS067 05809711 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.3 7 34 74 1PC 1 PDS063 05809675 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.5 7 34 74 1PC 1 PDS065 05809693 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.6 7 34 74 1PC 1 PDS066 05809702 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 6.9 7 37 74 1PC 1 PDS069 05809736 -
Discontinued
[x]
Ultrafine particle cemented carbide 0 - -0.02 7.5 6.0 6 30 66 1PC 1 PDS060 05809641 64.63 SGD
In stock
ADD TO CART

Related Products