Buy more than* S$200* and get FREE SHIPPING

super hard power drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
...see all
Product Options
ADD TO CART
Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 0 to -0.02 - 8.4 9 43 84 1PC 1 PDS084 05809885 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.5 9 43 84 1PC 1 PDS085 05809894 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.3 9 43 84 1PC 1 PDS083 05809876 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.8 9 43 84 1PC 1 PDS088 05809921 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.9 9 43 84 1PC 1 PDS089 05809937 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.2 9 43 84 1PC 1 PDS082 05809867 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.1 9 43 84 1PC 1 PDS081 05809851 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.6 9 43 84 1PC 1 PDS086 05809903 -
Discontinued
[x]
Ultra-fine cemented carbide 0 to -0.02 - 8.7 9 43 84 1PC 1 PDS087 05809912 -
Discontinued
[x]
Ultra fine grain cemented carbide 0 - -0.02 7.5 8.0 8 40 79 1PC 1 PDS080 05809842 93.12 SGD
In stock
ADD TO CART

Related Products