Buy more than* S$200* and get FREE SHIPPING

Power Drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
...see all
Product Options
ADD TO CART
Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Blade Diameter Tolerance Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 Ultra-fine cemented carbide 0 to -0.02 - 10.1 11 51 1PC 1 PDS101 05810052 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.2 11 51 1PC 1 PDS102 05810061 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.3 11 51 1PC 1 PDS103 05810077 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.4 11 51 1PC 1 PDS104 05810086 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.5 11 51 1PC 1 PDS105 05810095 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.6 11 51 1PC 1 PDS106 05810104 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.8 11 51 1PC 1 PDS108 05810122 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.7 11 51 1PC 1 PDS107 05810113 -
Discontinued
[x]
95 Ultra-fine cemented carbide 0 to -0.02 - 10.9 11 51 1PC 1 PDS109 05810131 -
Discontinued
[x]
89 Ultrafine particle cemented carbide 0 - -0.02 7.5 10.0 10 47 1PC 1 PDS100 05810043 -
Discontinued
[x]
ADD TO CART

Related Products