Buy more than* S$200* and get FREE SHIPPING

Power Drill

Helix Angle (Degree)
30
Shank Diameter Tolerance
H6
Coating
TiALN
Point Angle (Degree)
140
Overall Length (mm)
102
...see all
Product Options
ADD TO CART
Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Material Blade Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Drilling Depth (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Material Blade Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.1 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS121 05810253 -
Discontinued
[x]
- 12.2 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS122 05810262 -
Discontinued
[x]
- 12.3 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS123 05810271 -
Discontinued
[x]
- 12.4 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS124 05810287 -
Discontinued
[x]
- 12.5 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS125 05810296 -
Discontinued
[x]
- 12.6 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS126 05810305 -
Discontinued
[x]
- 12.7 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS127 05810314 -
Discontinued
[x]
- 12.8 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS128 05810323 -
Discontinued
[x]
- 12.9 13 57 Ultra-fine cemented carbide 0 to -0.02 1PC 1 PDS129 05810332 -
Discontinued
[x]
7.5 12.0 12 54 Ultrafine particle cemented carbide 0 - -0.02 1PC 1 PDS120 05810244 -
Discontinued
[x]
ADD TO CART

Related Products