Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

for Stainless T gun taps

5.00 (2)
Chamfer Lc
5P
...see all>
Product Options
ADD TO CART
Screw Length L1 (mm) Material Neck Diameter dn(mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Chamfer Length Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length L1 (mm) Material Neck Diameter dn(mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Chamfer Length Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 High vanadium high speed steel 6.9 7 Homo processing GT7 75 3 M10 39 1.5 8 - 5.5 1PC 1 TGN-SUS M10x1.5 GT7 05812405 19.99 SGD
In stock
29 High vanadium high speed steel 8.4 8.5 Homo processing GT8 82 3 M12 45 1.75 9 - 6.5 1PC 1 TGN-SUS M12x1.75 GT8 05812414 28.99 SGD
Shipped after 2018-06-27
8 High vanadium high-speed steel 2.1 3 Homo processing GT3 40 2 M2 - 0.4 - 5 Mt. - 1PC 1 TGN-SUS M2x0.4 GT3 05812335 19.99 SGD
In stock
30 High vanadium high speed steel 10.3 10.5 Homo processing GT8 88 3 M14 - 2 - - - 1PC 1 TGN-SUS M14x2 GT8 05812423 34.99 SGD
Shipped after 2018-06-27
30 High vanadium high speed steel 12.3 12.5 Homo processing GT8 88 3 M16 - 2 - - - 1PC 1 TGN-SUS M16x2 GT8 05812432 48.99 SGD
Shipped after 2018-06-27
9.5 High vanadium high-speed steel 2.7 3 Homo processing GT3 44 2 M2.6 - 0.45 - - - 1PC 1 TGN-SUS M2.6x0.45 GT3 05812344 11.99 SGD
In stock
11 High vanadium high-speed steel 2.4 4 Homo processing GT5 46 3 M3 18 0.5 6 - 3.2 1PC 1 TGN-SUS M3x0.5 GT5 05812353 9.99 SGD
In stock
13 High vanadium high-speed steel 3.1 5 Homo processing GT5 52 3 M4 20 0.7 7 - 4 1PC 1 TGN-SUS M4x0.7 GT5 05812362 9.99 SGD
In stock
16 High vanadium high-speed steel 4 5.5 Homogenized processing GT6 60 3 M5 22 0.8 7 - 4.5 1PC 1 TGN-SUS M5x0.8 GT6 05812371 9.99 SGD
In stock
19 High vanadium high-speed steel 4.8 6 Homo processing GT6 62 3 M6 27 1 7 - 4.5 1PC 1 TGN-SUS M6x1 GT6 05812387 10.99 SGD
In stock
22 High vanadium high-speed steel 6.1 6.2 Homogenized processing GT6 70 3 M8 34 1.25 8 - 5 1PC 1 TGN-SUS M8x1.25 GT6 05812396 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tap processing of M2.0 to stainless steel 303
5
From Japan
On 2017-03-08 17:01:28
Excuse me. I used a lot of taps around 500 yen including Mr. Monotaro, but it was not talked to me as it was broken and I was at a loss. Although the price is nearly three times, since there is no point to be squeezed, it seems that people in the processing industry know how small the small diameter tap of stainless steel material is severe to trial, but it will crackle. Although it machined nearly 200 with one, it seems to be still sloppy. It was impressive that the cutting edge is distinctive. All of the taps were decided inside the company the other day to use this kind all. Thank you.
This review is about item#5812335.
It is made of stainless steel and used for several thread cutting
5
From Japan
On 2014-06-17 16:44:29
Earlier, when I bought it, I used it quite well because I could not cut screws even if I used it quite a bit.
This review is about item#05812362.

Related Products