Buy more than* S$200* and get FREE SHIPPING

T spiral tap

Purpose
For general soft steel
Chamfer Lc
2.5P
...see all>
Product Options
ADD TO CART
Pitch (mm) Angle Length (mm) Overall Length (mm) Angle Width (mm) Material Shank Diameter d (phi mm) Surface Processing Neck Length Ln(mm) Pricision Angle Length Lk (mm) Nominal Designation Angle Width K (mm) Screw Length (mm) Screw Length L1 (mm) Shank Diameter (phi mm) Neck Diameter dn (phi mm) Number of Flutes Overall Length L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Angle Length (mm) Overall Length (mm) Angle Width (mm) Material Shank Diameter d (phi mm) Surface Processing Neck Length Ln(mm) Pricision Angle Length Lk (mm) Nominal Designation Angle Width K (mm) Screw Length (mm) Screw Length L1 (mm) Shank Diameter (phi mm) Neck Diameter dn (phi mm) Number of Flutes Overall Length L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.75 9 82 6.5 High vanadium high speed steel 8.5 Homo processing 43 GT8 9 - 6.5 17 17 8.5 8.4 3 82 M12 1PC 1 TSP M12x1.75 GT8 05811671 24.99 SGD
Shipped after 2018-01-22
1.5 8 75 5.5 High vanadium high speed steel 7 Homo processing 39 GT7 8 - 5.5 15 15 7 6.9 3 75 M10 1PC 1 TSP M10x1.5 GT7 05811653 15.99 SGD
Shipped after 2018-01-22
1.5 13 95 10 High vanadium high speed steel 12.5 Homo processing - GT8 13 - 10 20 20 12.5 - 3 95 M16 1PC 1 TSP M16x1.5 GT8 05811723 41.99 SGD
Shipped after 2018-01-22
1.5 11 88 8 High vanadium high speed steel 10.5 Homo processing - GT8 11 - 8 20 20 10.5 - 3 88 M14 1PC 1 TSP M14x1.5 GT8 05811705 29.99 SGD
Shipped after 2018-01-22
0.45 5 44 2.5 High vanadium high speed steel 3 Homo processing - GT3 - M2.5 - 9.5 - 3 - 3 - M2.5 1PC 1 TSP M2.5x0.45 GT3 05811574 12.99 SGD
Shipped after 2018-01-25
0.4 5 42 2.5 High vanadium high speed steel 3 Homo processing - GT3 - M2.3 - 9.5 - 3 - 3 - M2.3 1PC 1 TSP M2.3x0.4 GT3 05811565 12.99 SGD
Shipped after 2018-01-26
2.5 15 105 12 High vanadium high speed steel 15 Homo processing - GT9 - M20 - 25 - 15 - 4 - M20 1PC 1 TSP M20x2.5 GT9 05811741 69.99 SGD
Shipped after 2018-01-26
1.5 15 105 12 High vanadium high speed steel 15 Homo processing - GT9 - M20 - 25 - 15 - 4 - M20 1PC 1 TSP M20x1.5 GT8 05811757 77.99 SGD
Shipped after 2018-01-26
2 13 95 10 High vanadium high speed steel 12.5 Homo processing - GT8 - M16 - 20 - 12.5 - 3 - M16 1PC 1 TSP M16x2 GT8 05811714 41.99 SGD
Shipped after 2018-01-22
0.6 6 48 3.2 High vanadium high speed steel 4 Homo processing - GT6 - M3.5 - 5 - 4 - 3 - M3.5 1PC 1 TSP M3.5x0.6 GT6 05811601 8.99 SGD
Shipped after 2018-01-25
0.4 5 40 2.5 High vanadium high speed steel 3 Homo processing - GT3 - M2 - 8 - 3 - 3 - M2 1PC 1 TSP M2x0.4 GT3 05811556 15.99 SGD
Shipped after 2018-01-25
3 18 120 15 High vanadium high speed steel 19 Homo processing - GT9 - M24 - 30 - 19 - 4 - M24 1PC 1 TSP M24x3 GT9 05811775 119.99 SGD
Shipped after 2018-01-26
2 11 88 8 High vanadium high speed steel 10.5 Homo processing - GT8 - M14 - 20 - 10.5 - 3 - M14 1PC 1 TSP M14x2 GT8 05811696 29.99 SGD
Shipped after 2018-01-26
2.5 14 100 11 High vanadium high speed steel 14 Homo processing - GT9 14 - 11 25 25 14 - 3 100 M18 1PC 1 TSP M18x2.5 GT9 05811732 55.99 SGD
Shipped after 2018-01-26
1.5 9 82 6.5 High vanadium high speed steel 8.5 Homo processing - GT8 - M12 - 17 - 8.5 - 3 - M12 1PC 1 TSP M12x1.5 GT8 05811687 24.99 SGD
Shipped after 2018-01-26
1.25 8 75 5.5 High vanadium high speed steel 7 Homo processing - GT7 - M10 - 15 - 7 - 3 - M10 1PC 1 TSP M10x1.25 GT7 05811662 15.99 SGD
Shipped after 2018-01-26
2.5 16 115 13 High vanadium high speed steel 17 Homo processing - GT9 - M22 - 25 - 17 - 4 - M22 1PC 1 TSP M22x2.5 GT9 05811766 94.99 SGD
Shipped after 2018-01-26
0.45 5 44 2.5 High vanadium high-speed steel 3 Homo processing - GT3 - M2.6 - 9.5 - 3 - 3 - M2.6 1PC 1 TSP M2.6x0.45 GT3 05811583 9.99 SGD
Shipped after 2018-01-22
0.5 6 46 3.2 High vanadium high-speed steel 4 Homogenized processing 18 GT6 6 - 3.2 5 5 4 2.4 3 46 M3 1PC 1 TSP M3x0.5 GT6 05811592 8.99 SGD
Shipped after 2018-01-22
0.7 7 52 4 High vanadium high-speed steel 5 Homo processing 20 GT6 7 - 4 7 7 5 3.1 3 52 M4 1PC 1 TSP M4x0.7 GT6 05811617 7.99 SGD
Shipped after 2018-01-22
0.8 7 60 4.5 High vanadium high-speed steel 5.5 Homogenized processing 22 GT6 7 - 4.5 8 8 5.5 4 3 60 M5 1PC 1 TSP M5x0.8 GT6 05811626 8.99 SGD
Shipped after 2018-01-22
1 7 62 4.5 High vanadium high-speed steel 6 Homogenized processing 25 GT6 7 - 4.5 10 10 6 4.8 3 62 M6 1PC 1 TSP M6x1 GT6 05811635 8.99 SGD
Shipped after 2018-01-22
1.25 8 70 5 High vanadium high-speed steel 6.2 Homo processing 34 GT7 8 - 5 12 12 6.2 6.1 3 70 M8 1PC 1 TSP M8x1.25 GT7 05811644 12.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products