Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

for Stainless T spiral tap

Chamfer Lc
2.5P
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Overall Length (mm) Angle Width K (mm) Screw Length L1 (mm) Neck Diameter dn (phi mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Overall Length (mm) Angle Width K (mm) Screw Length L1 (mm) Neck Diameter dn (phi mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 39 1.5 8 75 5.5 15 6.9 7 GT7 75 15 7 1PC 1 TSP-SUS M10x1.5 GT7 05811872 20.99 SGD
In stock
M12 43 1.75 9 82 6.5 17 8.4 8.5 GT8 82 17 8.5 1PC 1 TSP-SUS M12x1.75 GT8 05811881 27.99 SGD
Shipped after 2018-06-29
M3 18 0.5 6 46 3.2 5 2.4 4 GT6 46 5 4 1PC 1 TSP-SUS M3x0.5 GT6 05811827 9.99 SGD
In stock
M4 20 0.7 7 52 4 7 3.1 5 GT6 52 7 5 1PC 1 TSP-SUS M4x0.7 GT6 05811836 9.99 SGD
In stock
M5 22 0.8 7 60 4.5 8 4 5.5 GT6 60 8 5.5 1PC 1 TSP-SUS M5x0.8 GT6 05811845 9.99 SGD
In stock
M6 25 1 7 62 4.5 10 4.8 6 GT6 62 10 6 1PC 1 TSP-SUS M6x1 GT6 05811854 10.99 SGD
In stock
M8 34 1.25 8 70 5 12 6.1 6.2 GT7 70 12 6.2 1PC 1 TSP-SUS M8x1.25 GT7 05811863 15.99 SGD
In stock
ADD TO CART

Related Products