Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chamfer Lc
P
Surface Processing
TiCN coating
Work Material
Iron, aluminum, die-cast, stainless steel alloy
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length L1 (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Pricision Neck Length Ln(mm) Overall Length L (mm) Neck Diameter dn (phi mm) Screw Diameter Number of Flutes Pitch Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length L1 (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Pricision Neck Length Ln(mm) Overall Length L (mm) Neck Diameter dn (phi mm) Screw Diameter Number of Flutes Pitch Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 9 3 4 4 mountain (as for hole) 4 - 40 - M2 - 0.4 - 5 1PC 1 T-TF M2x0.4 P-4 05832662 27.99 SGD
Shipped after 2018-06-26
4 12 5 4 4 mountain (as for hole) 7 - 52 - M4 2 0.7 - 7 1PC 1 T-TF M4x0.7 P-7 05832757 24.99 SGD
Shipped after 2018-06-26
2.5 9 3 4 4 mountain (as for hole) 5 - 40 - M2 - 0.4 - 5 1PC 1 T-TF M2x0.4 P-5 05832671 27.99 SGD
Shipped after 2018-06-26
2.5 10 3 4 4 mountain (as for hole) 5 - 44 - M2.6 - 0.45 - 5 1PC 1 T-TF M2.6x0.45 P-5 05832714 26.99 SGD
Shipped after 2018-06-26
2.5 9 3 4 4 mountain (as for hole) 5 - 42 - M2.3 - 0.4 - 5 1PC 1 T-TF M2.3x0.4 P-5 05832696 30.99 SGD
Shipped after 2018-06-26
4.5 10 5.5 4 4 mountain (as for hole) 8 22 60 4 M5 2 0.8 - 7 1PC 1 T-TF M5x0.8 P-8 05832775 26.99 SGD
Shipped after 2018-06-26
4.5 10 5.5 4 4 mountain (as for hole) 7 22 60 4 M5 2 0.8 - 7 1PC 1 T-TF M5x0.8 P-7 05832766 27.99 SGD
Shipped after 2018-06-26
5 18 6.2 6 4 mountain (as for hole) 7 30 70 6.1 M8 3 1.25 - 8 1PC 1 T-TF M8x1.25 P-7 05832802 37.99 SGD
Shipped after 2018-06-26
5.5 19 7 8 4 mountain (as for hole) 8 32 75 6.9 M10 4 1.5 - 8 1PC 1 T-TF M10x1.5 P-8 05832836 44.99 SGD
Shipped after 2018-06-26
2.5 10 3 4 4 mountain (as for hole) 4 - 44 - M2.6 - 0.45 - 5 1PC 1 T-TF M2.6x0.45 P-4 05832705 26.99 SGD
Shipped after 2018-06-26
2.5 9 3 4 4 mountain (as for hole) 4 - 42 - M2.3 - 0.4 - 5 1PC 1 T-TF M2.3x0.4 P-4 05832687 30.99 SGD
Shipped after 2018-06-26
2.5 8 3 4 4 mountain (as for hole) 5 - 36 - M1.7 - 0.35 - 5 1PC 1 T-TF M1.7x0.35 P-5 05832653 27.99 SGD
Shipped after 2018-06-26
2.5 7 3 3 4 mountain (as for hole) 5 - 34 - M1.4 - 0.3 - 5 1PC 1 T-TF M1.4x0.3 P-5 05832635 30.99 SGD
Shipped after 2018-06-26
2.5 7 3 3 4 mountain (as for hole) 4 - 34 - M1.4 - 0.3 - 5 1PC 1 T-TF M1.4x0.3 P-4 05832626 30.99 SGD
Shipped after 2018-06-26
4.5 10 6 4 4 mountain (as for hole) 8 24 62 4.8 M6 2 1 - 7 1PC 1 T-TF M6x1 P-8 05832793 27.99 SGD
Shipped after 2018-06-26
5 18 6.2 6 4 mountain (as for hole) 8 30 70 6.1 M8 3 1.25 - 8 1PC 1 T-TF M8x1.25 P-8 05832811 37.99 SGD
Shipped after 2018-06-26
5.5 19 7 8 4 mountain (as for hole) 7 32 75 6.9 M10 4 1.5 - 8 1PC 1 T-TF M10x1.5 P-7 05832827 44.99 SGD
Shipped after 2018-06-26
2.5 8 3 4 4 mountain (as for hole) 4 - 36 - M1.7 - 0.35 - 5 1PC 1 T-TF M1.7x0.35 P-4 05832644 27.99 SGD
Shipped after 2018-06-26
4.5 10 6 4 4 mountain (as for hole) 7 24 62 4.8 M6 2 1 - 7 1PC 1 T-TF M6x1 P-7 05832784 27.99 SGD
Shipped after 2018-06-26
3.2 11 4 4 4 mountain (as for hole) 6 - 46 - M3 2 0.5 - 6 1PC 1 T-TF M3x0.5 P-6 05832732 26.99 SGD
In stock
3.2 11 4 4 4 Mt (fo through holes) 5 - 46 - M3 2 0.5 below M6 protruding centers. 6 1PC 1 T-TF M3x0.5 P-5 05832723 -
Discontinued
[x]
4 12 5 4 4 Mt (fo through holes) 6 - 52 - M4 2 0.7 below M6 protruding centers. 7 1PC 1 T-TF M4x0.7 P-6 05832741 24.99 SGD
In stock
ADD TO CART

Related Products