Buy more than* S$200* and get FREE SHIPPING

For T tough let stainless steel

2.50 (2)
Surface Processing
C coating
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Overall Length L (mm) Angle Width K (mm) Screw Diameter Neck Diameter dn (phi mm) Nominal Diameter Number of Flutes Pitch Screw Length L1 (mm) Screw Length l (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Neck Length Ln(mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Overall Length L (mm) Angle Width K (mm) Screw Diameter Neck Diameter dn (phi mm) Nominal Diameter Number of Flutes Pitch Screw Length L1 (mm) Screw Length l (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Neck Length Ln(mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70 - M8 - M8 - 1.25 18 18 6.2 6 4 mountain (as for hole) - 9 1PC 1 T-TF-SUS M8x1.25 P-9 05833283 41.99 SGD
Shipped after 2018-03-02
- 70 - M8 - M8 - 1.25 18 18 6.2 6 4 mountain (as for hole) - 8 1PC 1 T-TF-SUS M8x1.25 P-8 05833274 41.99 SGD
Shipped after 2018-03-02
- 75 - M10 - M10 - 1.5 19 19 7 8 4 mountain (as for hole) - 9 1PC 1 T-TF-SUS M10x1.5 P-9 05833317 48.99 SGD
Shipped after 2018-03-02
- 75 - M10 - M10 - 1.5 19 19 7 8 4 mountain (as for hole) - 8 1PC 1 T-TF-SUS M10x1.5 P-8 05833301 48.99 SGD
Shipped after 2018-03-02
- 36 - M1.7 - M1.7 - 0.35 8 8 3 3 4 mountain (as for hole) - 5 1PC 1 T-TF-SUS M1.7x0.35 P-5 05833064 27.99 SGD
Shipped after 2018-03-02
6 46 3.2 M3 2.4 - 2 0.5 11 10 4 4 4 mountain (through holes for) 18 6 1PC 1 T-TF-SUS M3x0.5 P-6 05833152 27.99 SGD
Shipped after 2018-03-02
- 62 - M6 - M6 - 1 10 10 6 4 4 mountain (as for hole) - 9 1PC 1 T-TF-SUS M6x1 P-9 05833256 28.99 SGD
Shipped after 2018-03-02
- 40 - M2 - M2 - 0.4 9 9 3 3 4 mountain (as for hole) - 6 1PC 1 T-TF-SUS M2x0.4 P-6 05833107 27.99 SGD
Shipped after 2018-03-02
- 44 - M2.6 - M2.6 - 0.45 10 10 3 3 4 mountain (as for hole) - 5 1PC 1 T-TF-SUS M2.6x0.45 P-5 05833125 27.99 SGD
Shipped after 2018-03-02
- 36 - M1.7 - M1.7 - 0.35 8 8 3 3 4 mountain (as for hole) - 6 1PC 1 T-TF-SUS M1.7x0.35 P-6 05833073 27.99 SGD
Shipped after 2018-03-02
- 34 - M1.4 - M1.4 - 0.3 7 7 3 3 4 mountain (as for hole) - 6 1PC 1 T-TF-SUS M1.4x0.3 P-6 05833046 37.99 SGD
Shipped after 2018-03-02
- 62 - M6 - M6 - 1 10 10 6 4 4 mountain (as for hole) - 8 1PC 1 T-TF-SUS M6x1 P-8 05833247 31.99 SGD
Shipped after 2018-03-02
7 60 4.5 M5 4 - 2 0.8 10 - 5.5 4 4 mountain (through holes for) 22 6 1PC 1 T-TF-SUS M5x0.8 P-6 05833204 27.99 SGD
Shipped after 2018-02-26
- 40 - M2 - M2 - 0.4 9 9 3 3 4 mountain (as for hole) - 5 1PC 1 T-TF-SUS M2x0.4 P-5 05833091 27.99 SGD
Shipped after 2018-03-02
- 40 - M2 - M2 - 0.4 9 9 3 3 4 mountain (as for hole) - 4 1PC 1 T-TF-SUS M2x0.4 P-4 05833082 27.99 SGD
Shipped after 2018-03-02
- 34 - M1.4 - M1.4 - 0.3 7 7 3 3 4 mountain (as for hole) - 4 1PC 1 T-TF-SUS M1.4x0.3 P-4 05833021 33.99 SGD
Shipped after 2018-03-02
7 60 4.5 M5 4 - 2 0.8 10 10 5.5 4 4 mountain (as for hole) 22 8 1PC 1 T-TF-SUS M5x0.8 P-8 05833222 27.99 SGD
Shipped after 2018-03-02
7 52 4 M4 3.15 - 2 0.7 12 10 5 4 4 mountain (as for hole) 20 7 1PC 1 T-TF-SUS M4x0.7 P-7 05833186 28.99 SGD
Shipped after 2018-03-02
6 46 3.2 M3 2.4 - 2 0.5 11 10 4 4 4 mountain (as for hole) 18 7 1PC 1 T-TF-SUS M3x0.5 P-7 05833161 27.99 SGD
Shipped after 2018-03-02
7 60 4.5 M5 4 - 2 0.8 10 10 5.5 4 4 mountain (as for hole) 22 7 1PC 1 T-TF-SUS M5x0.8 P-7 05833213 28.99 SGD
Shipped after 2018-03-02
7 52 4 M4 3.15 - 2 0.7 12 10 5 4 4 mountain (as for hole) 20 8 1PC 1 T-TF-SUS M4x0.7 P-8 05833195 27.99 SGD
Shipped after 2018-02-26
8 75 5.5 M10 6.9 - 4 1.5 19 19 7 8 4 mountain (as for hole) 32 7 1PC 1 T-TF-SUS M10x1.5 P-7 05833292 52.99 SGD
Shipped after 2018-03-02
- 36 - M1.7 - - - 0.35 8 8 3 3 4 mountain (as for hole) - 4 1PC 1 T-TF-SUS M1.7x0.35 P-4 05833055 27.99 SGD
Shipped after 2018-03-02
- 44 - M2.6 - M2.6 - 0.45 10 10 3 3 4 mountain (as for hole) - 6 1PC 1 T-TF-SUS M2.6x0.45 P-6 05833134 27.99 SGD
Shipped after 2018-03-02
- 34 - M1.4 - M1.4 - 0.3 7 7 3 3 4 mountain (as for hole) - 5 1PC 1 T-TF-SUS M1.4x0.3 P-5 05833037 33.99 SGD
Shipped after 2018-03-02
- 44 - M2.6 - M2.6 - 0.45 10 10 3 3 4 mountain (through holes for) - 4 1PC 1 T-TF-SUS M2.6x0.45 P-4 05833116 27.99 SGD
Shipped after 2018-03-02
6 46 3.2 M3 2.4 - 2 0.5 10 - 4 4 4 Mt (fo through holes) 18 5 1PC 1 T-TF-SUS M3x0.5 P-5 05833143 27.99 SGD
Shipped after 2018-02-26
7 52 4 M4 3.15 - 2 0.7 10 - 5 4 4 Mt (street for holes) 20 6 1PC 1 T-TF-SUS M4x0.7 P-6 05833177 27.99 SGD
Shipped after 2018-02-26
7 62 4.5 M6 4.8 - 2 1 10 - 6 4 4 Mt (fo through holes) 24 7 1PC 1 T-TF-SUS M6x1 P-7 05833231 27.99 SGD
Shipped after 2018-02-26
8 70 5 M8 6.1 - 3 1.25 18 18 6.2 6 4 Mt (fo through holes) 30 7 1PC 1 T-TF-SUS M8x1.25 P-7 05833265 41.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Rolled tap of stainless steel material
4
From Japan
On 2016-06-01 10:03:30
Screw thread formation is relatively clean. It is relatively good, but it is better to have more rice cakes.
This review is about item#05833177.
Oil-free processing
1
From Japan
On 2013-04-19 13:16:36
Although it is written as demonstrating power even for oilless tapping, it becomes useless if it machines several places. I confirmed with the manufacturer but it was told that it was markedly worn and owning was bad when it was oilless. When machining continuously with machines, it is impossible to lubricate.
This review is about item#05833143.

Related Products