Buy more than* S$200* and get FREE SHIPPING

For T tough let stainless steel

Surface Processing
C coating
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Screw Length (mm) Angle Width K (mm) Screw Diameter Neck Diameter dn (phi mm) Nominal Diameter Number of Flutes Pitch Screw Length L1 (mm) Overall Length (mm) Screw Length l (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Neck Length Ln(mm) Pricision Chamfer Lc Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Screw Length (mm) Angle Width K (mm) Screw Diameter Neck Diameter dn (phi mm) Nominal Diameter Number of Flutes Pitch Screw Length L1 (mm) Overall Length (mm) Screw Length l (mm) Shank Diameter d (phi mm) Radial Number Number of Chamfered Threads Neck Length Ln(mm) Pricision Chamfer Lc Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 - M2 - M2 - 0.4 9 40 9 3 4 2 mountain (for blind hole) - 4 - 40   1PC 1 T-TF-SUS M2x0.4 B-4 05833326 28.99 SGD
Shipped after 2018-06-01
- 10 - M6 - M6 - 1 10 62 10 6 4 2 mountain (for blind hole) - 8 - 62   1PC 1 T-TF-SUS M6x1 B-8 05833484 27.99 SGD
Shipped after 2018-06-01
- 10 - M2.6 - M2.6 - 0.45 10 44 10 3 4 2 mountain (for blind hole) - 6 - 44   1PC 1 T-TF-SUS M2.6x0.45 B-6 05833371 26.99 SGD
Shipped after 2018-06-01
- 18 - M8 - M8 - 1.25 18 70 18 6.2 6 2 mountain (for blind hole) - 8 - 70   1PC 1 T-TF-SUS M8x1.25 B-8 05833511 37.99 SGD
Shipped after 2018-06-01
- 10 - M5 - M5 - 0.8 10 60 10 5.5 4 2 mountain (for blind hole) - 8 - 60   1PC 1 T-TF-SUS M5x0.8 B-8 05833466 26.99 SGD
Shipped after 2018-06-01
- 9 - M2 - M2 - 0.4 9 40 9 3 4 2 mountain (for blind hole) - 5 - 40   1PC 1 T-TF-SUS M2x0.4 B-5 05833335 27.99 SGD
Shipped after 2018-06-01
- 10 - M5 - M5 - 0.8 10 60 10 5.5 4 2 mountain (for blind hole) - 7 - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-TF-SUS M5x0.8 B-7 05833457 26.99 SGD
Shipped after 2018-06-01
- 10 - M4 - M4 - 0.7 10 52 10 5 4 2 mountain (for blind hole) - 7 - 52   1PC 1 T-TF-SUS M4x0.7 B-7 05833423 26.99 SGD
Shipped after 2018-06-01
- 10 - M3 - M3 - 0.5 10 46 10 4 4 2 mountain (for blind hole) - 7 - 46   1PC 1 T-TF-SUS M3x0.5 B-7 05833405 24.99 SGD
Shipped after 2018-06-01
- 10 - M2.6 - M2.6 - 0.45 10 44 10 3 4 2 mountain (for blind hole) - 5 - 44   1PC 1 T-TF-SUS M2.6x0.45 B-5 05833362 26.99 SGD
Shipped after 2018-06-01
- 10 - M4 - M4 - 0.7 10 52 10 5 4 2 mountain (for blind hole) - 8 - 52   1PC 1 T-TF-SUS M4x0.7 B-8 05833432 24.99 SGD
Shipped after 2018-06-01
- 19 - M10 - M10 - 1.5 19 75 19 7 8 2 mountain (for blind hole) - 8 - 75   1PC 1 T-TF-SUS M10x1.5 B-8 05833545 45.99 SGD
Shipped after 2018-06-01
- 10 - M6 - M6 - 1 10 62 10 6 4 2 mountain (for blind hole) - 9 - 62   1PC 1 T-TF-SUS M6x1 B-9 05833493 27.99 SGD
Shipped after 2018-06-01
- 9 - M2 - M2 - 0.4 9 40 9 3 4 2 mountain (for blind hole) - 6 - 40   1PC 1 T-TF-SUS M2x0.4 B-6 05833344 27.99 SGD
Shipped after 2018-06-01
- 18 - M8 - M8 - 1.25 18 70 18 6.2 6 2 mountain (for blind hole) - 9 - 70   1PC 1 T-TF-SUS M8x1.25 B-9 05833527 37.99 SGD
Shipped after 2018-06-01
- 10 - M2.6 - M2.6 - 0.45 10 44 10 3 4 2 mountain (for blind hole) - 4 - 44   1PC 1 T-TF-SUS M2.6x0.45 B-4 05833353 26.99 SGD
Shipped after 2018-06-01
- 19 - M10 - M10 - 1.5 19 75 19 7 8 2 mountain (for blind hole) - 9 - 75   1PC 1 T-TF-SUS M10x1.5 B-9 05833554 45.99 SGD
Shipped after 2018-06-01
- 10 - M3 - - - 0.5 10 46 10 4 4 2 mountain (for blind hole) - 6 - 46   1PC 1 T-TF-SUS M3x0.5 B-6 05833396 26.99 SGD
Shipped after 2018-06-01
8 18 5 M8 6.1 - 3 1.25 18 70 18 6.2 6 2 mountain (for blind hole) 30 7 B 70   1PC 1 T-TF-SUS M8x1.25 B-7 05833502 40.99 SGD
Shipped after 2018-06-01
8 19 5.5 M10 6.9 - 4 1.5 19 75 19 7 8 2 mountain (for blind hole) 32 7 B 75   1PC 1 T-TF-SUS M10x1.5 B-7 05833536 44.99 SGD
Shipped after 2018-06-01
7 - 4.5 M5 4 - 2 0.8 10 - - 5.5 4 2 mountain (for blind hole) 22 6 B 60   1PC 1 T-TF-SUS M5x0.8 B-6 05833441 25.99 SGD
Shipped after 2018-06-01
6 - 3.2 M3 2.4 - 2 0.5 10 - - 4 4 2 mountain (for blind hole) 18 5 B 46   1PC 1 T-TF-SUS M3x0.5 B-5 05833387 26.99 SGD
Shipped after 2018-06-01
7 - 4 M4 3.1 - 2 0.7 10 - - 5 4 2tips (for blind holes) 20 6 B 52   1PC 1 T-TF-SUS M4x0.7 B-6 05833414 24.99 SGD
Shipped after 2018-06-01
7 - 4.5 M6 4.8 - 2 1 10 - - 6 4 2mt (for stopping holes) 24 7 B 62   1PC 1 T-TF-SUS M6x1 B-7 05833475 27.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products