Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire cutter, aluminium type

3.00 (2)
Cutting Capacity (phi mm) Copper Wire
About 4
Cutting Capacity (phi mm) Hard Wire
About 1.5
Cutting Capacity (phi mm) Steel Wire
About 4
Overall Length (mm)
210
Thickness (mm)
12
Width (mm)
50
Description 2
Easy cutting with one hand.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1122810 03342911 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To a waist tool
3
From Japan
On 2017-03-13 21:56:03
I'm looking for a light like to be on a cannabila of a high fat diet and buying it is good but I do not pass through the cana villas with small gaps ... (bitter smile)
This review is about item#3342911.
Bicycle wire relation, thin screw cutting
3
From Japan
On 2013-12-11 18:58:53
It is enough for the shift wire (1.2 mm) cut. Thanks to Nippa it is hard to break what you can not cut. However, when attempting to process thin materials (washers) etc., the crimping accuracy of the metal fittings is bad and the cutting edge moves to a position like scissors. In other words, because we are staggering sideways, we have to prepare for things that can not be cut depending on things. Sometimes the twisted wire can not be spat out. Although I can appreciate it as being so thankful not to fly, it is subtle. Because price is good for coloring, performance is "dimension like this" can also be allowed. Also, it is really light. I picked it up as a dual double-eyed cut with iron, and I thought "What?" That point is very good. It is an advantage to be praised.
This review is about item#03342911.

Related Products