NoteBuy more than* S$200* and get FREE SHIPPING

Sealing Tape

2.81 (72)
Water Pressure Resistance (kg /cm2)
120-150
Heat-Resistant Temperature (deg C)
-190 - +380 +380deg C is maximum heat resistant. 260deg C or less is recommended.
Tape Thickness (mm)
0.075
Tape Length (m)
15
Base Material
Fluorine resin
Tape Width (mm)
12
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Roll) 1 1402060 03335701 -
Discontinued
[x]
Customer Reviews
5 star 21
4 star 6
3 star 9
2 star 10
1 star 26
Review Rating: 2.81
72 Customer Reviews
The reviews are automatic translation.
Replacement faucet
5
From Japan
On 2016-08-08 13:58:54
It can be used in just the right feel and width length.
This review is about item#34942257.
Water (water supply) piping, hydraulic piping, air piping
1
From Japan
On 2015-04-25 20:16:57
Monotarou was convinced that supreme worst of goods. Of course it was useless plated parts (water supply piping). Also in the material surface, to which the water is also wound to devise as leaks, white if things will reattempt winding coating? It is changed a transparent object (just a nylon?) Come off. Not growth, leak, can not be used from the new condition on a semi wound Place used for the hydraulic pressure was leaking from all. But had the thought in the air piping somehow cheated, leak check after two weeks After checking in wood, 80% was out. Earlier also but was written people have been convinced that there is no commodity nothing more than "lose Qian". Expect the future of correspondence, including the hanging was cost and time to repair? ? ? ? Handling is gone + alternative products in ... correspondence already? ? ? ? ? While there is also a long-awaited cheap and good products in Monotarou brand, finds the correspondence as Japanese companies continue the remarkable development.
This review is about item#03335701.
Equipment plumbing
1
From Japan
On 2015-01-16 00:29:35
Worst of goods. Only say. Even if not used in the plating parts, but was purchased I thought that if iron pipe was threaded, It did not only refuse.
This review is about item#03335701.
Leakage time seal of piping
2
From Japan
On 2014-05-14 11:22:12
Is poor adhesion to the growth is poor screw portion compared to those that had been used up to now
This review is about item#03335701.
Water supply related parts replacement
1
From Japan
On 2014-03-08 20:11:01
Because not extend not lose to clean. Not cut well. One could not be used to have a habit because it was wound on the reel tilted from the beginning. Others were also discarded all. If not a maker goods of wonder if bad?
This review is about item#34942257.
Used to connect piping
4
From Japan
On 2014-03-03 17:50:48
Because you feel like a little thinner than the ones you are using always, we wound many times.
This review is about item#03335701.
Nejishiru of construction site piping
2
From Japan
On 2014-01-12 02:51:21
Cut from the middle of wound. So familiar because thin is good, you can normally construction and grab the ropes. Just because I want wound really strongly in the habit, Do not use anymore.
This review is about item#03335701.
Piping
1
From Japan
On 2013-12-28 11:20:40
Did intends intends, nasty Yasukaro. Penny-wise and pound-foolish, and guess the old man was certainly a "connoisseur". However, I guess is the advice from the "Experience" to "inexperienced person". For distorted, is free between the blue are wound with Teipu "plastic" of the "drum", it does not become useless would contain Teipu into the gap and pull out the Teipu.
This review is about item#03335701.
Electric water heater
5
From Japan
On 2013-12-24 08:21:40
First surprised cover is not firmly. Soft cut is also good easy to use. Contact is recommended of one article.
This review is about item#03335701.
Air piping
1
From Japan
On 2013-10-29 20:03:51
To the minute to be used in the white gas pipe I think that there is no problem. However, it can not be used in the stainless steel tube. Or because the material is slippery, thin seal tape will cause air leakage off before you fit. It was still good in the air. This is, I shudder to think that you were gas. What do all right by dissemination of such products in Japan?

Related Products