Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Combination wrench set

3.50 (4)
Set Contents (mm)
8, 10, 12, 13, 14, 17
Material
High carbon steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 No200 05813281 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For maintenance of ships, two wheels etc.
2
From Japan
On 2013-07-28 20:57:05
Since it rusts on ship immediately, I was looking for an inexpensive combination wrench. Although I bought it at the same time, although the price of 1500 yen is said to be subtle and said that price is suitable, I felt that it is the same as that of around 600 yen sold at home center. Considering the price of three sets at the home center, I do not think I will purchase it in the future.
This review is about item#05813281.
On my favorite car
3
From Japan
On 2011-11-02 18:38:09
Size is almost complete and it is convenient for various use applications. However, it seems that losing the part of the glasses in the hole of the glasses because it is slightly rounded.
This review is about item#05813281.
Maintenance of bicycle etc.
5
From Japan
On 2009-02-09 18:01:47
I often use the finish It is no substitute for luxury goods here. Especially it is very convenient because it can be stored collectively in the plastic storage band that comes with it. I'm thinking of buying additional items to keep it in a car or motorcycle.
This review is about item#05813281.
Maintenance of cars, bicycles, motorcycles, etc.
4
From Japan
On 2008-10-21 00:41:03
I think that the use of red plastic bands which are fixed together makes it very much better. I wanted it to be a set with another larger size wrench if possible.
This review is about item#05813281.