Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slide Type-Locking Plier 175 Mm

4.25 (4)
Purpose
Vice when gluing, in temporary locking. For sheet metal and welding work. for The polishing work.
Maximum Opening (mm)
About 75mm
Depth (mm)
50
Overall Length (mm)
190
Thickness (mm)
15
Width (mm)
148
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06175924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Provisional holding during processing
4
From Japan
On 2014-01-16 13:24:20
Even when it is difficult to hold a thick object in parallel with a vise pliers, cost can be satisfied even if there is miscellaneousness of making even if it can be used comparatively easily.
This review is about item#06175924.
For welding, fixing for bonding
3
From Japan
On 2013-06-13 15:12:14
It is suitable for price, looking from material, making. There is a lock nut of the adjustment screw, but fixing of the slide arm attachment part looks like caulking only.
This review is about item#06175924.
Temporary fixation
5
From Japan
On 2012-03-02 16:47:35
Since the mouth opens widely, it is saved because it can be used for various temporary holdings other than welding, temporary holding temporarily. Depending on the situation, it is necessary to hold a thin rigid plate and to prevent scratching of the work, but it is one that can be used for various holdings depending on ingenuity of what you have. Most of all, the price is affordable, cost-effective is very high, and we evaluate it as an excellent product from that point.
This review is about item#06175924.
To suppress rulers when cutting with a plasma cutter.
5
From Japan
On 2012-01-18 22:16:41
I could lock it tightly and made a stable cutting
This review is about item#06175924.

Related Products