Buy more than* S$200* and get FREE SHIPPING

A Ratchet Wrench With An Angle

4.71 (7)
Forwarding Angle (Degree)
22.5
Number of Gears
16
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Overall Length (mm) Dimension (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Overall Length (mm) Dimension (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x8 113 6x8 12 20 1PC 1 1129610 03342351 8.99 SGD
In stock
8x10 133 8x10 12 22 1PC 1 1129620 03342342 9.99 SGD
In stock
10x12 139 10x12 12 25 1PC 1 1129630 03342333 9.99 SGD
In stock
11x13 167 11x13 13 30 1PC 1 1129640 03342324 13.99 SGD
In stock
12x14 173 12x14 13 32 1PC 1 1129650 03342315 14.99 SGD
In stock
14x17 205 14x17 14 40 1PC 1 1129660 03342306 16.99 SGD
In stock
17x19 205 17x19 14 40 1PC 1 1129670 03342297 -
Discontinued
[x]
19x21 235 19x21 14 45 1PC 1 1129680 03342281 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-13 08:27:10
There is a sense of stability over the thing that was used before and it is easy to enter power and it is excellent also in COSPA.
This review is about item#03342333.
Replacement of brush of direct current machine
5
From Japan
On 2017-04-22 18:29:21
Easy to use in a narrow place. It covers bad system.
This review is about item#3342342.
During machine maintenance
4
From Japan
On 2016-08-18 17:23:09
It can be used smoothly and can be switched smoothly. Metal part? I felt that my fingers slipped forward when I put my fingers on, and personally I should have bought a swinging ratchet combination even if the specular type was good or even a little long.
This review is about item#3342333.
Maintenance of cars
4
From Japan
On 2015-07-28 17:30:45
Easy to use. I do not know about durability yet
This review is about item#03342351.
Tightening / loosening of bolt / nut
5
From Japan
On 2015-03-08 15:29:22
The ratchet is a little finer and it is easier to work in a narrow place.
This review is about item#03342342.
Close the plug
5
From Japan
On 2014-09-28 13:30:40
Satisfied
This review is about item#03342306.
Used for parts detachment at the time of automobile sheet metal
5
From Japan
On 2014-03-22 15:42:44
It is used frequently when detaching automobile parts. Since it is a consumable item in a sense, it is planned to replace it if a problem occurs.
This review is about item#03342333.

Related Products