Buy more than* S$200* and get FREE SHIPPING

Safety Goggles

3.67 (3)
Material (lens)
Polycarbonate
Material (frame)
Nylon
Weight (g)
About 31
Color
Yellow
Specification
Outside of JIS standard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1316560 06149866 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Resin handicraft
5
From Japan
On 2017-10-17 15:32:13
It became possible to work safely. I hope it is easy to turn on and light.
This review is about item#6149866.
Purchased for inspection of fluorescent gas by ultraviolet rays
2
From Japan
On 2017-07-23 21:38:16
I bought it for inspection of the fluorescent gas. For me it seems that there is no problem because it was a bit shorter and I did not come to my ear quickly for me
This review is about item#6149866.
Thunder hanging of can making process, cutting of steel material etc.
4
From Japan
On 2007-10-21 18:07:13
As protector wears, even if it is hung, it does not hinder the field of vision and it protects firmly. It feels very bright. It is easy to break unless you strengthen the base of the crown part of the glasses.
This review is about item#06149866.

Related Products