Buy more than* S$200* and get FREE SHIPPING

6.35m/m Inserting Angular Millimeter Size Holder A

4.25 (4)
Ratchet Length (mm)
140
Set Contents
6.35 mm squareuare, quick-release ratchet handle.6.35 mm squareuare socket (5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(11PCSet) 1 1133250 03343024 25.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Light maintenance of car
5
From Japan
On 2014-08-08 18:47:23
Easy-to-use with a set of compact socket wrench, quality was also a firm feeling of feeling. I 14mm was It should be noted that good if it, but the price, we use also satisfied with the quality manner.
This review is about item#03343024.
Repair of foreign car
5
From Japan
On 2014-05-21 19:02:39
BUICKREGAL 's repair did not lose a 5, 5 mm box so I bought this product The price was cheap and I thought it would be nice to use even the box alone but with the things of a foreign manufacturer that we are using for many years I am using it as a repair tool for a business trip that the ratchet is firm as far as it does not change
This review is about item#03343024.
Work in a narrow area
3
From Japan
On 2013-06-14 13:31:45
I think it's good
This review is about item#03343024.
Maintenance of motorcycle
4
From Japan
On 2013-03-24 17:53:05
Used in a narrow place Where the wrench of 9.5 does not enter Other cheap ones have 6.35 - 9.5 conversion type but the head is too big to enter. This product was exclusively for 6.35 and the head was small, so it was usable for narrow handling, it is perfect if you have a socket extension.
This review is about item#03343024.

Related Products