Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

9.5M/M Inserting Angular Millimeter Size Holder At

3.80 (5)
Ratchet Length (mm)
200
Set Contents
9.5 Square quick-release ratchet handle, Angle of 9.5 9, 10, 11, 12, 13, 14, 15, 17, 19, 21 (mm) 1 piece each.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(11PCSet) 1 1133260 03343033 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-01-17 15:56:09
Since I borrowed personal belongings so far, I bought a special item. A little heavy is a difficult point.
This review is about item#3343033.
Maintenance of equipment
4
From Japan
On 2015-04-20 12:31:54
I think that it is wonderful to be able to purchase at this price. However, there are not 8 mm, 9 mm, etc. Is it really a product that considers consumer needs? And there are places to wonder. Despite the texture that is generally cheap, I felt it necessary enough for emergency use.
This review is about item#03343033.
Car and messing.
5
From Japan
On 2014-03-11 11:59:56
With this price, I think that it is the best item.
This review is about item#03343033.
Company's equipment
4
From Japan
On 2013-12-17 18:15:53
Purchased for company use. Making is solid for price, but how about trying too much tension? I think. However, because it is not a tool to be used as a hobby, I thought that I would be able to use it as it was, purchased by consulting with the price.
This review is about item#03343033.
For going out touring etc.
3
From Japan
On 2012-09-28 13:12:18
I do not need a 9 mm socket, I want you to load 8 mm instead. Separately 8mm socket was purchased separately. Also, it is hard to use because the 19, 21 mm socket is shallow. However, from the price point it is perfect.
This review is about item#03343033.

Related Products