Buy more than* S$200* and get FREE SHIPPING

Pipe Hacksaw

3.67 (6)
Materials (Blade)
Carbon tool steels, Carbon tool steels
Blade Size (mm)
250, 250
Number of Threads
24 mountain, 24 mountain
Overall Length (mm)
390, 390
Thickness (mm)
20, 20
Width (mm)
120, 120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1010600 03344643 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Pipe and iron cutting work
5
From Japan
On 2018-04-11 23:01:34
I think that it can be used for a long time with firm making. It was good to purchase.
This review is about item#3344643.
Pipe cutting
3
From Japan
On 2017-12-22 16:45:08
I think it is normal but because it is lighter than in the past it is somewhat satisfied and feathers are bad
This review is about item#3344643.
Work
5
From Japan
On 2013-12-27 13:19:47
Easy to use
This review is about item#03344643.
To dismantle the garden arch
1
From Japan
On 2013-05-17 21:15:58
The blade broke before it was used for only 5 minutes. Is not there a problem with the strength of the blade?
This review is about item#03344643.
Cutting pipe
3
From Japan
On 2013-01-19 18:21:13
The movements of the thumbscrews are bad and it takes time to replace the blades. Overall it is complicated to make and the grip part slips on a simple pipe without irregularities and the workability is bad. It was a product like a sample of cheap worst dagger.
This review is about item#03344643.
Metal pipe treatment
5
From Japan
On 2009-10-15 19:39:36
I can cut very well. The place which it is easy to hold is also good.
This review is about item#03344643.

Related Products