Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Clamp Meter

4.75 (4)
CT Overall Dimensions
phi40mm
Battery Life (continuous use)
About 50
Alternating Current (A)
0 to 30.300 (2 range auto ) MINIMUM RESOLUTION RESOLUTION 0.1 A
Other Functions
VIEW OL, data hold
Dimensions (Width W x Height H x Depth D) (mm)
64x193x24
DC Voltage (V)
300 to 500 (5 range auto)
Resistance (omega)
300 To 3000 (2 range auto)
AC Voltage (V)
3 to 500 (4 range auto)
Power
LR44 BUTTON BATTERIES X 2,with auto power off system
Weight (g)
100
Accessories
Lead tester, soft case, button cell battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-2020 06067984 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electrical safety management
5
From Japan
On 2015-06-20 16:35:51
Easy to use with weighing
This review is about item#06067984.
For test data of development products
5
From Japan
On 2015-06-17 16:40:53
Usability is good. Somewhat dissatisfied that it does not hurt your fingers when switching SW.
This review is about item#06067984.
Current measurement
5
From Japan
On 2014-04-30 13:15:31
It is used for current measurement of narrow place and small equipment. Since there was no auto power off in the same kind of clamp meter that I used before, I forgot to forget the battery exhaustion but this time it is safe.
This review is about item#06067984.
Building Facilities Touring Inspection
4
From Japan
On 2014-03-17 08:33:40
Easy to carry around during checks. Necessary information can be obtained.
This review is about item#06067984.

Related Products