Buy more than* S$200* and get FREE SHIPPING

Pocket Multimeter

Purpose
Electrical construction and maintenance. Measurements of voltage, resistance, frequency, etc., Electrical construction and maintenance. Measurements of voltage, resistance, frequency, etc.
2015 Trusco Published Pages
1 1000
2014 TRUSCO Published Page
1-0942
Detection System
Average value rectification (MEAN)
Diode Test
0-1.5V
DUTY
0.1-99%
Resistance
0-400.0ohm/4.000、40.00、400.0kohm/40.00Mohm
DC Voltage
0.1mV-500V
Direct Current (A)
-
Maximum Display
4000 count
Alternating Current (A)
-
Dimensions (Width W x Height H x Depth D) (mm)
59x99x8.6
DC Voltage (V)
500
Resistance (omega)
40M
AC Voltage (V)
500
Power
CR2032 3Vx1 single lithium battery
Cycle(Hz)
0-999.9/99.99K
Weight (g)
65
TRUSCO Part Number
321-4362
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCD-107 06068054 59.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products