Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Compatible Width (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Width (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 35 4 300 1PC 1 TC-1 06174752 40.99 SGD
Shipped after 2018-01-29
Blue 25 4 300 1PC 1 TC-1 06174743 35.99 SGD
In stock
- 25 2 300 1PC 1 TC-2 06174691 11.99 SGD
In stock
- 35 2 300 1PC 1 TC-2 06174707 13.99 SGD
In stock
- 50 2 300 1PC 1 TC-2 06174716 13.99 SGD
In stock
- 75 2 400 1PC 1 TC-2 06174725 21.99 SGD
In stock
- 100 2 400 1PC 1 TC-2 06174734 30.99 SGD
Shipped after 2018-01-29
- 50 4 300 1PC 1 TC-1 06174761 42.99 SGD
In stock
- 75 4 400 1PC 1 TC-1 06174777 46.99 SGD
In stock
- 100 4 400 1PC 1 TC-1 06174786 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sling of decorative materials etc.
4
From Japan
On 2014-04-22 19:00:29
It is used for the nylon sling of Kito - kite - it is thick as it is thick. This is helpful because it does not shift accordingly.
This review is about item#06174716.
Inversion of concrete products
4
From Japan
On 2013-03-28 15:22:05
I am troubled because the length is only 400. About 450 or 500, hope
This review is about item#06174725.
Suspended load and corner rest of sling
3
From Japan
On 2008-11-04 10:05:32
it is normal
This review is about item#06174716.

Related Products