Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Shear Load (N) Drawing Strength (N) Implantment Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Shear Load (N) Drawing Strength (N) Implantment Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For concrete (Max)12720 (Max)3610 35 10.5 25 M10 70 Steel 1PC 1 C10-70 36694384 1.40 SGD
In stock
For concrete (Max)34710 (Max)10900 60 17 40 M16 150 Steel 1PC 1 C16-150 06748971 7.15 SGD
In stock
For concrete (Max)34710 (Max)10900 60 17.0 40 M16 190 Steel 1PC 1 C16-190 36694472 7.84 SGD
Shipped after 2017-03-30
For concrete (Max)8010 (Max)2720 30 8.5 30 M8 90 Steel 1PC 1 C8-90 36694366 1.93 SGD
Shipped after 2017-03-30
For concrete (Max)8010 (Max)2720 30 8.5 20 M8 60 Steel 1PC 1 C8-60 36694357 0.88 SGD
In stock
For concrete (Max)18520 (Max)6130 45 12.7 30 M12 80 Steel 1PC 1 C12-80 36694411 2.30 SGD
Shipped after 2017-03-30
For concrete (Max)54240 (Max)19830 80 21.5 50 M20 190 Steel 1PC 1 C20-190 36694506 11.61 SGD
Shipped after 2017-03-30
- (Maximum) 18520 (Up to) 6130 45 12.7 35 M12 120 Steel 1PC 1 C12-120 36694436 3.34 SGD
In stock
- (Maximum) 18520 (Up to) 6130 45 12.7 35 M12 150 Steel 1PC 1 C12-150 36694445 4.39 SGD
In stock
For concrete (Max)34710 (Max)3960 40 17 40 M16 80 Steel 1PC 1 C16-80 36694454 3.78 SGD
In stock
For concrete (Max)54240 (Max)19830 80 21.5 50 M20 130 Steel 1PC 1 C20-130 36694481 9.49 SGD
In stock
For concrete (Max)54240 (Max)19830 80 21.5 50 M20 150 Steel 1PC 1 C20-150 36694497 11.26 SGD
In stock
For concrete (Max)8010 (Max)2720 30 8.5 35 M8 100 Steel 1PC 1 C8-100 36694375 1.85 SGD
In stock
For concrete (Maximum) 8010 (Maximum) 2720 30 8.5 20 M8 50 Made of steel 1PC 1 C8-50 05833676 0.85 SGD
In stock
For concrete (Maximum) 8010 (Maximum) 2720 30 8.5 25 M8 70 Made of steel 1PC 1 C8-70 05833685 0.99 SGD
In stock
For concrete (Maximum)12720 (Maximum)2470 30 10.5 20 M10 50 Made of steel 1PC 1 C10-50 05833694 1.28 SGD
In stock
For concrete (Maximum)12720 (Maximum) 3610 35 10.5 25 M10 60 Made of steel 1PC 1 C10-60 05833703 1.10 SGD
In stock
For concrete (Maximum)12720 (Maximum) 3610 35 10.5 25 M10 80 Made of steel 1PC 1 C10-80 05833712 1.75 SGD
In stock
For concrete (Maximum)12720 (Maximum) 3610 35 10.5 30 M10 90 Made of steel 1PC 1 C10-90 05833721 2.06 SGD
In stock
For concrete (Maximum)18520 (Maximum) 3320 35 12.7 25 M12 60 Made of steel 1PC 1 C12-60 05833737 1.81 SGD
In stock
For concrete (Maximum) 18520 (Maximum) 6130 45 12.7 25 M12 70 Made of steel 1PC 1 C12-70 05833746 1.93 SGD
In stock
For concrete (Maximum)18520 (Maximum) 6130 45 12.7 30 M12 90 Made of steel 1PC 1 C12-90 05833755 2.46 SGD
In stock
For concrete (Maximum) 34710 (Maximum) 10900 60 17.0 40 M16 100 Made of steel 1PC 1 C16-100 09225937 4.25 SGD
In stock
For concrete (Maximum) 4380 (Maximum) 2970 30 6.4 15 M6 45 Steel 1PC 1 C6-45 36694332 0.59 SGD
In stock
For concrete (Maximum) 4380 (Maximum) 2970 30 6.4 20 M6 60 Steel 1PC 1 C6-60 36694341 0.73 SGD
In stock
For concrete (Maximum)12720 (Maximum) 3610 35 10.5 30 M10 100 Steel 1PC 1 C10-100 36694393 2.49 SGD
In stock
For concrete (Maximum)12720 (Maximum) 3610 35 10.5 30 M10 120 Steel 1PC 1 C10-120 36694402 3.08 SGD
In stock
For concrete (Maximum)18520 (Maximum) 6130 45 12.7 30 M12 100 Steel 1PC 1 C12-100 36694427 2.81 SGD
In stock
For concrete (Maximum) 34710 (Maximum) 10900 60 17.0 40 M16 120 Steel 1PC 1 C16-120 36694463 4.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
For attaching the mount bracket of the air conditioner outdoor unit to the concrete surface
5
From Japan
On 2017-01-11 20:35:16
We used to attach the 2.2kw air conditioner outdoor unit. I did not use only two, but I think that there is enough capacity. We must firmly devoted his head. Than hammer, is the hammer is easy to implant.
This review is about item#5833676.
Use in anchoring of the machine
3
From Japan
On 2016-01-13 08:23:38
Where you are selling roses is good.
This review is about item#05833755.
Fix the angle to block fence
5
From Japan
On 2015-11-02 08:17:05
In the saw feeling It was delicate feel slim, perfection is no complaint.
This review is about item#36694332.
Fixed facilities
3
From Japan
On 2014-09-26 20:36:45
No use on the problem. It is grateful because you can buy from one.
This review is about item#05833755.
Bearing Without
4
From Japan
On 2014-08-28 17:52:10
Fair to middling.
This review is about item#05833703.
Bearing unplug
4
From Japan
On 2014-08-24 13:10:30
cheap. Bother survive if not to the hardware store.
This review is about item#05833703.
Development of bike
5
From Japan
On 2014-02-05 13:12:30
Used to pull out the bearing of an inner diameter of 10mm that do not put out hit from the back side (Pull out the anchor bolt in the insert sliding hammer to the inner ring)
This review is about item#05833703.
Attachment to the outer wall
3
From Japan
On 2013-02-02 16:35:19
Well, it is the anchor bolt that is in the normal I!
This review is about item#36694332.
Fixed equipment
5
From Japan
On 2011-06-09 16:01:52
We do not have any problem at all in regard use, there is a trivial difference, but is also happy cheap price.
This review is about item#05833737.

Related Products