Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Unconstrained Five Fingers Socks, With The Heel

4.40 (15)
Dimension (cm)
25 - 27
Material
90% Cotton, 10% nylon and others
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all
Product Options
ADD TO CART
ESCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA354VD-1 Bleached 1Set(5Pair) 1 - 05833992 14.45 SGD
Shipped after 2017-05-01
- Kinari 1Set(5Pair) 1 - 05834001 13.68 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
At all times, regardless of the work it is in use.
5
From Japan
On 2016-02-01 21:50:59
Fit to the foot, without any sense of incongruity of the heel, you brush comfortable. Since the very good products we re-purchase.
This review is about item#05834001.
Wear work
5
From Japan
On 2015-09-08 18:48:57
In the thick of pure cotton, if this price at 5 feet, is a bargain.
This review is about item#05833992.
During each work!
5
From Japan
On 2014-08-28 10:33:32
Very comfortable, we are satisfied.
This review is about item#05833992.
In the cold up in the room
5
From Japan
On 2013-10-28 17:25:57
It is a woman. It is useful to wear stacked five fingers socks. It is very good it is possible to wear the five fingers of here on wearing the five fingers for women because they can make larger in men. Plenty There tightening feeling reasonable also length. Thickness is also there strong unlikely. I found a good thing.
This review is about item#05834001.
When you wear safety shoes
4
From Japan
On 2013-09-07 07:41:37
When you're wearing a long time safety shoes, hard to stuffiness is in the shoe.
This review is about item#05834001.
Work in the room
3
From Japan
On 2013-05-29 08:59:18
Comfortably use in foot
This review is about item#05833992.
welding
1
From Japan
On 2013-02-24 18:10:40
Claw part of the right thumb, I feel like different from the products that I bought just before a hole some years.
This review is about item#05834001.
Working through wear the leather shoes from morning till night
5
From Japan
On 2012-11-28 12:40:59
Anyway, comfortable. Durability believes that long since the consumables time are wearing. I think that the left and right can be seen mark what has been attached and after organizing the washing becomes easy.
This review is about item#05833992.
Usually wear
5
From Japan
On 2012-05-16 08:29:04
Thick also sufficient sewing There is no problem. It is satisfied if this price!
This review is about item#05833992.
When working in a normal factory.
5
From Japan
On 2011-03-10 11:43:57
A feeling of use is good.
This review is about item#05833992.

Related Products