Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Coated Gloves

3.86 (334)
...see all>
Product Options
ADD TO CART
Size Color Material Strength Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Strength Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Green - - about 23 - About 7.5 About 24 1bag(10pair) 1 TG-001 12132882 31.99 SGD
In stock
M - - - - - - - 1bag(10pair) 1 TG-001 29863252 31.99 SGD
In stock
M - - - - - - - 1pair 1 TG-001 21022557 3.99 SGD
In stock
L - - - - - - - 1pair 1 TG-001 21022566 3.99 SGD
In stock
S Green Cotton, polyester, others Medium about 20 Natural rubber about 7 about 22 1Pair 1 TG-001 08247845 3.99 SGD
In stock
M Green Cotton, polyester, others Medium Approx. 21 Natural rubber about 7.2 about 23 1Pair 1 TG-001 06421545 3.99 SGD
In stock
L Green Cotton, polyester, others Medium about 23 Natural rubber Approx. 7.5 Approx. 24 1Pair 1 TG-001 06421554 4.99 SGD
In stock
XL Green Cotton, polyester, others Medium about 25 Natural rubber about 8 about 25 1Pair 1 TG-001 08247854 3.99 SGD
In stock
M Green Cotton, polyester, others Medium Approx. 21 Natural rubber about 7.2 about 23 1Pair 1 TG-001 35095252 3.99 SGD
In stock
L Orange Cotton, polyester, others Medium about 23 Natural Rubber about 7.5 about 24 1Pair 1 TG-001 08743637 3.99 SGD
In stock
M Green Cotton, polyester, others Medium about 21 Natural rubber about 7.2 about 23 1Pair 1 TG-001 35095243 3.99 SGD
In stock
L Blue Cotton, Polyester, Others Medium about 23 Natural Rubber about 7.5 about 24 1Pair 1 TG-001 08743646 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 152
4 star 68
3 star 54
2 star 34
1 star 26
Review Rating: 3.86
334 Customer Reviews
The reviews are automatic translation.
Weed disposal etc.
5
From Japan
On 2018-06-18 19:41:21
The rubber is thicker than I thought, the fabric part of the back is also solid and the feeling of use is very good. Preparation of XL size is also pleasant.
This review is about item#8247854.
Working in an orchard
5
From Japan
On 2018-05-27 06:05:47
It's tough and cheap. It's comfortable to use. Since the color is attached to the part of the wrist, it is good to distinguish it from other gloves
This review is about item#06421554.
Car maintenance
5
From Japan
On 2018-05-20 14:58:39
It is good when dealing with dry ice It will freeze if it is an ordinary glove
This review is about item#6421554.
Metal sorting work
4
From Japan
On 2018-05-16 16:01:34
I usually use it during metal sorting work, I felt it was very easy to use. It was very convenient because it was difficult to slip hands on rainy days
This review is about item#6421554.
I used it as a gift for the service work.
5
From Japan
On 2018-05-04 22:02:18
I was satisfied satisfactorily with the monotaro brand. Everyone was very pleased.
This review is about item#8743646.
Load carrying work
5
From Japan
On 2018-04-24 15:19:07
I feel like wearing It seems likely to be able to respond to fine work with just good softness Is good. It is a degree to worry about the smell of rubber.
This review is about item#6421545.
Grass cutting
4
From Japan
On 2018-04-19 14:53:47
When using a glove, soil was entering the nail and it was in trouble. I am improving and are saved.
This review is about item#6421545.
A furnace
5
From Japan
On 2018-04-14 12:05:53
Material is solid and rubber is thick and easy to break. The price is reasonable and shipping is also fast
This review is about item#6421554.
For various tasks
5
From Japan
On 2018-04-12 18:41:21
The price is handy and it is handy for every work. There is no problem in the feeling of use.
This review is about item#6421545.
Farm work
4
From Japan
On 2018-04-07 05:44:46
Initially it was hard impression, but soon became familiar with hands and softened. It is good.

Related Products